MAIN FILTER INC. MF0653436 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 1.38 Inch Height | CG4AAC 94616

MAIN FILTER INC. MF0653436 94616 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 1.38 Inch Height

Item: CG4AAC Model: MF0653436Cross Ref: 94616
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.24/25"
Bottom O.d.2 11/25"
Capacity2.6g
Collapse Pressure72 psi
Cracking Pressure72 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size29 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height1.38"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.19"
Top O.d.2.94"

Product Details:

    • Repalcement CARQUEST 94616

Product Variants

ProductModelTop O.d.Top I.d.Max. Operating Temp.Cracking PressureHeightBottom O.d.Filter RatingSeal TypePrice
MAIN FILTER INC. MF0006890 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Cork Seal, 18.31 Inch Height | CF6RBE MART MF00068904 24/25"3.31"248°F145 psi18.31"4 24/25"25 µmCork-
RFQ
MAIN FILTER INC. MF0007146 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 13.11 Inch Height | CF6RGA MART MF00071463 13/25"1 3/5"248°F145 psi13.11"3 13/25"25 µmBuna N-
RFQ
MAIN FILTER INC. MF0012390 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 4.21 Inch Height | CF6RVA MART MF00123903.21"1.57"--4.21"3.21"25 µmViton-
RFQ
MAIN FILTER INC. MF0024127 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 17.99 Inch Height | CF6TAB MART MF00241276"3.41"225°F75 psi-6"25 µmBuna N-
RFQ
MAIN FILTER INC. MF0026318 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 9.13 Inch Height | CF6TLD MART MF00263182.31"1.11"248°F145 psi9.13"2.31"25 µmBuna N-
RFQ
MAIN FILTER INC. MF0028919 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 13.11 Inch Height | CF6TRW MART MF00289193 13/25"1 3/5"248°F145 psi13.11"3 13/25"25 µmBuna N-
RFQ
MAIN FILTER INC. MF0029438 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 18.27 Inch Height | CF6TUP MART MF00294383.94"2.53"248°F145 psi18.27"3.94"25 µmBuna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0653436 94616 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 1.38 Inch Height