NEW AGE 1332S Full Bun Pan Rack Side Load 15 Capacity | AF2GMC 6THY4

NEW AGE 1332S Full Bun Pan Rack Side Load 15 Capacity

Item: AF2GMC Model: 1332SCross Ref: 6THY4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€860.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Size Bun Pan Rack
Caster Temp. Rating180°F
Caster TypeSwivel Platform
ColorGray
ConstructionAll Welded Aluminum
Depth19"
Height69 3/4"
Load Capacity700 lbs.
MaterialAluminum
Number Of Slots15
Width28 3/8"
BrakeNo
Caster Maximum Temperature Rating180°F
Compatible Pan TypeFull Size, Half Size
Distance Between Shelves4"
Includes TopNo
NestingNo
Nsf CertifiedYes
Overall Height69 3/4"
Overall Width28 3/8"
Pan Size13 x 18", 14 x 18", 18 x 26"
Product TypePan Rack

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)177.17
Ship length (cm)48.26
Ship width (cm)72.09
HS code9403200020
Country of OriginUS

Product Variants

ProductModelNumber Of SlotsDepthLoad CapacityHeightColorCaster Temp. RatingCaster TypeConstructionPrice
NEW AGE 1461 Full Bun Pan Rack End Load 38 Capacity | AF2GLT 6THX5 14613826"700 lbs.69 3/4"Gray180°FSwivel PlatformAll Welded Aluminum€1,017.24
NEW AGE 1330 Full Bun Pan Rack End Load 30 Capacity | AF2GLU 6THX6 133030-700 lbs.69 3/4"Gray180°FSwivel PlatformAll Welded Aluminum€1,117.30
NEW AGE 1331 Full Bun Pan Rack End Load 20 Capacity | AF2GLV 6THX7 13312026"700 lbs.69 3/4"Gray180°FSwivel PlatformAll Welded Aluminum€843.62
NEW AGE 1332 Full Bun Pan Rack End Load 15 Capacity | AF2GLW 6THX8 13321526"700 lbs.69 3/4"Gray180°FSwivel PlatformAll Welded Aluminum€885.09
NEW AGE 1333 Full Bun Pan Rack End Load 12 Capacity | AF2GLX 6THX9 13331226"700 lbs.69 3/4"Gray180°FSwivel PlatformAll Welded Aluminum€749.67
NEW AGE 1334 Full Bun Pan Rack End Load 10 Capacity | AF2GLY 6THY0 13341026"700 lbs.69 3/4"Gray180°FSwivel PlatformAll Welded Aluminum€730.62
NEW AGE 1461S Full Bun Pan Rack Side Load 38 Capacity | AF2GLZ 6THY1 1461S3819"700 lbs.69 3/4"Gray180°FSwivel PlatformAll Welded Aluminum€1,045.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 1332S Full Bun Pan Rack Side Load 15 Capacity
€860.14 /unit