Flat Shipping

Flat Shipping at €24.99 + VAT

NES NES1300 Ext Thread Repair Kit 3 Pcs | AF2KUH 6URP0

NES NES1300 Repair Kit, 5/32 In To 6 In Thread Size, Metric Coarse, External, 3 Pk

Item: AF2KUH Model: NES1300Cross Ref: 6URP0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,620.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Kit
IncludesNES1A, NES2, NES3
Number Of Pieces3
System Of MeasurementImperial
Thread Size5/32" to 6"
Thread TypeMetric Coarse
TypeExternal
Compatible External Thread Size5/32" to 6"
Compatible Insert MaterialAll Materials
Compatible Insert StyleExternal Thread
Compatible Thread DirectionRight Hand and Left Hand
Compatible Thread TypeCoarse, Extra Fine, Fine
Display Qty1
MaterialSteel
Overall Length17"
Tool TypeUniversal Thread Repair Tool

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)6.35
Ship length (cm)43.18
Ship width (cm)24.13
HS code8207406000
Country of OriginIL

Product Variants

ProductModelThread SizeNumber Of PiecesIncludesThread TypeTypePrice
NES NES12 Ext Thread Repair Kit 2 Pcs | AF2KVF 6URT1 NES10005/32" to 1 1/2"2NES1A, NES2Metric CoarseExternal€400.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NES NES1300 Repair Kit, 5/32 In To 6 In Thread Size, Metric Coarse, External, 3 Pk
€1,620.73 /unit