Flat Shipping

Flat Shipping at €24.99 + VAT

NEOPERL 5502806 Perlator 2.2gpm Dual Thread Vp Pack Of 40 | AE6RWA 5UVA0

NEOPERL 5502806 Perlator 2.2gpm Dual Thread Vp Pack Of 40

Item: AE6RWA Model: 5502806Cross Ref: 5UVA0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€209.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAerator
FinishChrome
Flow Outlet TypeAerated
Flow Rate2.2 GPM
MaterialBrass
StreamAerated
TypeRegular Dual Thread, Vandal Resistant, With Adapter
Material Of ConstructionBrass
Package Quantity40
Product TypeAerated Outlet
StandardsNSF 61
Thread Size15/16"-27, 55/64"-27
Thread Size TypeDual

Shipping Info:

Ship weight (kg) 1.548
Ship height (cm)20.83
Ship length (cm)30.99
Ship width (cm)14.48
HS code7419995010
Country of OriginUS

Product Variants

ProductModelFlow RateFlow Outlet TypeFinishStreamThread SizePkg. Qty.Price
NEOPERL 5501505 Aerator Small Male 13/16-27 Inch 1.5 Gpm | AE2GQG 4XGG8 55015051.5 GPMAeratedChromeAerated1 3/16"-271€1.86
NEOPERL 5501605 Aerator Small Male 13/16-27 Inch 2.2 Gpm | AE2GQH 4XGG9 55016052.2 GPMAeratedChromeAerated1 3/16"-271€1.86
NEOPERL 5505005 Aerator Small Insert With Washer 1.5 Gpm | AE2GRM 4XGL7 55050051.5 GPMAeratedAcetalAerated-1€0.98
NEOPERL 5505105 Aerator Small Insert With Washer 2.2 Gpm | AE2GRN 4XGL8 55051052.2 GPMAeratedAcetalAerated-1€0.98
NEOPERL 5501004 Aerator Pca Spray.5gpm Dual Thread - Pack Of 50 | AE6RVT 5UUZ4 55010040.5 GPMSprayChromeSpray-50€111.23
NEOPERL 5505304 Pca Perlator 1.0 Gpm Dual Thread - Pack Of 50 | AE6RVU 5UUZ5 55053041 GPMAeratedChromeAerated-50€99.34
NEOPERL 5506006 Pca Perlator 1.0gpm Dual Thread Vp - Pack Of 40 | AE6RVV 5UUZ6 55060061 GPMAeratedChromeAerated-40€266.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEOPERL 5502806 Perlator 2.2gpm Dual Thread Vp Pack Of 40
€209.83 /pack