NAUTILAIR 150130-00 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC

Item: CX8VAD Model: 150130-00
In Stock

Get it by Monday, Jun 16

€756.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages1
Blower TypeTangential
Flow ClassHigh Output
Frame Size7.6"
Motor TypeBLDC
Primary ApplicationCombustion Blower
Replacement Brush KitBrushless
Speed ControlMechanical-POT
Voltage120V AC
Wattage250 W

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)18.95
Ship length (cm)20.42
Ship width (cm)14.43

Product Variants

ProductModelVoltageBlower StagesPrice
150130-01120V1€756.57
RFQ
150130-06120V1€756.57
RFQ
150130-07120V1€756.57
RFQ
150130-08120V1€756.57
RFQ
150131-00120V1€1,411.90
RFQ
150132-00120V1€1,400.03
RFQ
150132-01120V1€1,462.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUTILAIR 150130-00 Brushless Blowers, Frame Size 7.6, 120V, Tangential, 1 Stage, AC
€756.57 /unit