Flat Shipping

Flat Shipping at €24.99 + VAT

NAUGATUCK GRT12S414B Tubed Float Ball, Stainless Steel, Tubed Connection, 12 Inch Size Float Dia | CT3ZYL

NAUGATUCK GRT12S414B Tubed Float Ball, Stainless Steel, Tubed Connection, 12 Inch Size Float Dia

Item: CT3ZYL Model: GRT12S414BCross Ref: 4LTL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€696.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Ball
Connection TypeTube
Float Dia.12"
Float Weight96 1/10 oz.
For Use WithLiquid Level
IncludesBall Only
MaterialStainless Steel
Max. Liquid Temp.225°F
Thread Size3/8"
Compatible Product TypeLiquid Level
Connection Through Tube Size3/8"
Dimensions12" Dia.
Float Diameter12"
Float MaterialStainless Steel
Float ShapeCylindrical
Material Thickness14 ga.
Max. Media Temp.225°F
Product TypeFloat Ball
Thread3/8"

Shipping Info:

Ship weight (kg) 3.888
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFloat Dia.MaterialMax. Liquid Temp.Thread SizeFloat LengthFloat HeightFloat WidthConnection TypePrice
NAUGATUCK GRC3021RA Float Ball Round Copper 3 In | AD8QHH 4LTN1 GRC3021RA3"Copper180°F----External€40.28
NAUGATUCK GRC3524RB Float Ball Round Copper 3-1/2 In | AD8QHJ 4LTN2 GRC3524RB3 1/2"Copper180°F----External€48.30
NAUGATUCK GRC4023RB Float Ball Round Copper 4 In | AD8QHK 4LTN3 GRC4023RB4"Copper180°F----External€55.35
NAUGATUCK GRC4023RA Float Ball Round Copper 4 In | AD8QHL 4LTN4 GRC4023RA4"Copper180°F----External€57.18
NAUGATUCK GRC4522RB Float Ball Round Copper 4-1/2 In | AD8QHM 4LTN5 GRC4522RB4 1/2"Copper180°F----External€60.53
NAUGATUCK GRC5023RA Float Ball Round Copper 5 In | AD8QHN 4LTN6 GRC5023RA5"Copper180°F----External€64.32
NAUGATUCK GRC5023RC Float Ball Round Copper 5 In | AD8QHP 4LTN7 GRC5023RC5"Copper180°F----External€65.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUGATUCK GRT12S414B Tubed Float Ball, Stainless Steel, Tubed Connection, 12 Inch Size Float Dia
€696.84 /unit