Flat Shipping

Flat Shipping at €24.99 + VAT

NAUGATUCK GR70S421HE Float Ball Round Stainless Steel 7 In | AD8QER 4LTD4

NAUGATUCK GR70S421HE Float Ball Round Stainless Steel 7 In

Item: AD8QER Model: GR70S421HECross Ref: 4LTD4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€306.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Ball
Connection TypeExternal
Float Dia.7"
Float Weight23 9/50 oz.
MaterialStainless Steel
Max. Liquid Temp.225°F
ShapeRound
Compatible Product TypeLiquid Level
Connection LocationExternal
Dimensions7" Dia.
Float Diameter7"
Float MaterialStainless Steel
Float ShapeCylindrical
Material Thickness21 ga.
Max. Media Temp.225°F
Product TypeFloat Ball
Thread1/4" IPS Thread
Thread Size1/4"
Thread TypeIPS Thread

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)20.07
Ship length (cm)18.8
Ship width (cm)18.8
HS code8481909085
Country of OriginUS

Product Variants

ProductModelFloat Dia.MaterialMax. Liquid Temp.Connection TypePrice
NAUGATUCK GR35S424HA Float Ball Round Stainless Steel 3-1/2 In | AD8QED 4LTC1 GR35S424HA3 1/2"Stainless Steel225°FExternal€65.08
NAUGATUCK GR35S424HD Float Ball Round Stainless Steel 3-1/2 In | AD8QEE 4LTC2 GR35S424HD3 1/2"Stainless Steel225°FExternal€66.72
NAUGATUCK GR40S419HA Float Ball Round Stainless Steel 4 In | AD8QEF 4LTC3 GR40S419HA4"Stainless Steel225°FExternal€100.19
NAUGATUCK GR40S421HD Float Ball Round Stainless Steel 4 In | AD8QEG 4LTC4 GR40S421HD4"Stainless Steel225°FExternal€78.83
NAUGATUCK GR45S421HD Float Ball Round Stainless Steel 4-1/2 In | AD8QEH 4LTC5 GR45S421HD4 1/2"Stainless Steel225°FExternal€97.09
NAUGATUCK GR50S419HE Float Ball Round Stainless Steel 5 In | AD8QEJ 4LTC6 GR50S419HE5"Stainless Steel225°FExternal€120.32
NAUGATUCK GR50S419HA Float Ball Round Stainless Steel 5 In | AD8QEK 4LTC7 GR50S419HA5"Stainless Steel225°FExternal€111.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUGATUCK GR70S421HE Float Ball Round Stainless Steel 7 In
€306.75 /unit