Flat Shipping

Flat Shipping at €24.99 + VAT

NAUGATUCK GR4X723CU Float Ball Oblong Copper 4 In | AD8QEA 4LTA7

NAUGATUCK GR4X723CU Float Ball Oblong Copper 4 In

Item: AD8QEA Model: GR4X723CUCross Ref: 4LTA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Ball
Connection TypeExternal
Float Dia.4"
Float Length7"
Float Weight9 39/50 oz.
MaterialCopper
Max. Liquid Temp.180°F
ShapeOblong
Compatible Product TypeLiquid Level
Connection LocationExternal
Dimensions4" dia. x 7"
Float Diameter4"
Float MaterialCopper
Float ShapeCylindrical
Material Thickness23 ga.
Max. Media Temp.180°F
Product TypeFloat Ball
Thread1/4"-20 Machine Thread
Thread Size1/4"-20
Thread TypeMachine Thread

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)20.32
Ship length (cm)11.68
Ship width (cm)11.68
HS code8481909085
Country of OriginUS

Product Variants

ProductModelFloat Dia.Float LengthMaterialMax. Liquid Temp.Connection TypePrice
NAUGATUCK GR3X720CU Float Ball Oblong Copper 3 In | AD8QDZ 4LTA5 GR3X720CU3"7"Copper180°FExternal€65.74
NAUGATUCK GR6X8721CU Float Ball Oblong Copper 6 In | AD8QEB 4LTA8 GR6X8721CU6"8"Copper180°FExternal€176.80
NAUGATUCK GR6X1021CU Float Ball Oblong Copper 6 In | AD8QEC 4LTA9 GR6X1021CU6"10"Copper180°FExternal€180.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUGATUCK GR4X723CU Float Ball Oblong Copper 4 In
€97.98 /unit