Item | Solenoid Air Control Valve |
Actuator/return | Solenoid/Spring |
Ambient Temp. Range | +32°F to +125°F |
Body Style | Stackable |
Coefficient Of Volume | 0.144 |
Electrical Connection | Lead Wire |
Max. Flow | 6.9 CFM |
Nema Classification | NEMA 4 |
Operational Pressure Range | 0 psi to 120 psi |
Overall Height | 2 3/4" |
Overall Length | 1 1/4" |
Overall Width | 1" |
Override | Non Locking Manual |
Pipe Size | 1/8" |
Power Consumption | 4.5 W |
Shifting Technology | Direct |
Voltage | 24V DC |
Actuator Type | Single Solenoid |
Body Features | Stackable |
Body Material | Aluminum |
Coefficient Of Volume (cv) | 0.144 |
Electrical Connection Type | DIN Solenoid Connector |
Exhaust Port Connection Gender | Female |
Exhaust Port Connection Size | 1/4" |
Exhaust Port Connection Type | NPT |
Fail Position | Closed |
Flow Rate - Maximum | 6.9 CFM |
For Media | Air, Inert Gas |
Includes Mounting Hardware | Mounting Hardware Not Included |
Includes Solenoid Coil | Solenoid Coil Included |
Inlet Port Connection Gender | Female |
Inlet Port Connection Size | 1/8" |
Inlet Port Connection Type | NPT |
Lubrication | Pre-Lubricated |
Nema Rating | 4 |
Number Of Positions | 2 |
Number Of Ways | 3 |
Operating Pressure - Maximum | 125 psi |
Operating Pressure - Minimum | 0 psi |
Operating Temperature - Maximum | 125°F |
Operating Temperature - Minimum | 32°F |
Pilot Port Connection Gender | Female |
Pilot Port Connection Size | 1/8 |
Pilot Port Connection Type | NPT |
Pilot Type | Internal Pilot |
Poppet Material | Stainless Steel |
Product Type | Solenoid Air Control Valve |
Response Time | 0.012 ms |
Return Action | Spring Return |
Return Time | 20 ms |
Seal Material | Acetal |
Series | Premair Series |
Vacuum Rating | Not Vacuum Operable |
Valve Action | Normally Open/Normally Closed |
Valve Type | Poppet |