Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD SLAL-75-BF4DR-60 Track Kit, Sliding Door, Aluminum, Brushed Aluminum, 60 Inch Length In, Ball, Silver, 1 | CT3ZPT

NATIONAL GUARD SLAL-75-BF4DR-60 Track Kit, Sliding Door, Aluminum, Brushed Aluminum, 60 Inch Length In, Ball, Silver

Item: CT3ZPT Model: SLAL-75-BF4DR-60Cross Ref: 55JJ16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack kit
BearingsBall
ColorSilver
ConstructionAluminum
Depth60"
FinishBrushed Aluminum
For Use WithBi-Fold Sliding Doors
HardwareIncluded
Height1 3/8"
Includes(2) Aligners, (2) Bottom Pivots, (2) Rollers, (2) Snuggers, (2) Top Pivots, (2) Wood Knobs, (6) Brass Hinges, (6) Chrome Hinges, Track
Inside Dia.1 5/8"
Length60"
MaterialAluminum
Max. Weight75 lbs.
Max. Wheel Dia.3/4"
Mount Hole Size3/8"
MountingTop
Number Of Wheels8
Outside Dia.1 7/8"
RequiresHardware
Shaft Length7/8"
TypeSliding Door
Width1 7/8"
Bearing TypeBall Bearings
Compatible Product TypeFolding Doors
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
For Door Height - Maximum10 ft.
Includes HardwareHardware Included
Maximum Weight75 lbs.
Mounting Hole Size3/8"
Mounting LocationTop
Number Of Components1
Number Of Mounting Holes2
Overall Height1 3/8"
Overall Length5 ft.
Overall Width1 7/8"
Product TypeTrack Kit
StandardsADA
Track TypeTop
Wheel Diameter3/4"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialMountingColorPrice
NATIONAL GUARD SL-SQ20 Fascia, Direct Mount, Aluminum, Brushed Aluminum, 72 Inch Length, 2 1/2 Inch Wide | CT3YCU SL-SQ20AluminumSnap OnSilver€90.73
NATIONAL GUARD SL-SQ18 Fascia, Direct Mount, Aluminum, Brushed Aluminum, 72 Inch Length, 2 3/4 Inch Wide | CT3YCV SL-SQ18AluminumSnap OnSilver€97.20
NATIONAL GUARD SL-RD Fascia, Direct Mount, Aluminum, Brushed Aluminum, 72 Inch Length, 3 Inch Wide | CT3YCW SL-RDAluminumSnap OnSilver€119.05
NATIONAL GUARD SLSS1-6 Hardware Pack, Sliding, Stainless Steel, Brushed Stainless Steel, 78 3/4 Inch Length | CT3YWU SLSS1-6Stainless SteelTopSilver€571.30
NATIONAL GUARD SLSS2-6 Hardware Pack, Sliding, Stainless Steel, Brushed Stainless Steel, 78 3/4 Inch Length | CT3YWV SLSS2-6Stainless SteelSideSilver€733.78
NATIONAL GUARD SLSS1-6-SC Hardware Pack, Sliding, Stainless Steel, Brushed Stainless Steel, 78 3/4 Inch Length | CT3YWW SLSS1-6-SCStainless SteelTopSilver€672.33
NATIONAL GUARD SLSS1-8 Hardware Pack, Sliding, Stainless Steel, Brushed Stainless Steel, 98 7/16 Inch Length | CT3YWX SLSS1-8Stainless SteelTopSilver€640.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD SLAL-75-BF4DR-60 Track Kit, Sliding Door, Aluminum, Brushed Aluminum, 60 Inch Length In, Ball, Silver
€97.94 /unit