Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD L-700-RX-12x18 Louver 12 x 18 | AB4YCG 20J939

NATIONAL GUARD L-700-RX-12x18 Louver 12 x 18

Item: AB4YCG Model: L-700-RX-12x18Cross Ref: 20J939
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Louver
FinishPrimer
MaterialSteel
Opening Height18"
Opening Width12"
ColorGray
Compatible Door Thickness - Maximum1 3/4"
Compatible Door Thickness - Minimum1 3/4"
Display Qty1
Includes#8 x 3/4" Phillips Head SMS
Louver Height16 1/4"
Louver Width10 1/4"
Metal Material Gauge18 ga.

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)5.08
Ship length (cm)47.63
Ship width (cm)32.39
HS code7308909590
Country of OriginUS

Product Variants

ProductModelOpening HeightOpening WidthFinishMaterialPrice
NATIONAL GUARD L-700-RX-12x12 Louver 12 x 12 | AB4YCF 20J938 L-700-RX-12x1212"12"PrimerSteel€117.68
NATIONAL GUARD L-700-RX-24x12 Louver 24 x 12 | AB4YCH 20J940 L-700-RX-24x1212"24"PrimerSteel€172.97
NATIONAL GUARD L-700-RX-24x18 Louver 24 x 18 | AB4YCJ 20J941 L-700-RX-24x1818"24"PrimerSteel€192.50
NATIONAL GUARD L-700-RX-24x24 Louver 24 x 24 | AB4YCK 20J942 L-700-RX-24x2424"24"PrimerSteel€228.81
NATIONAL GUARD L-700-RXDKB-12x12 Louver Dark Bronze 12 x 12 | AB4YCL 20J943 L-700-RXDKB-12x1212"12"Dark BronzeSteel€125.72
NATIONAL GUARD L-700-RXDKB-12x18 Louver Dark Bronze 12 x 18 | AB4YCM 20J944 L-700-RXDKB-12x1818"12"Dark BronzeSteel€183.65
NATIONAL GUARD L-700-RXDKB-24x12 Louver Dark Bronze 24 x 12 | AB4YCN 20J945 L-700-RXDKB-24x1212"24"Dark BronzeSteel€182.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD L-700-RX-12x18 Louver 12 x 18
€188.81 /unit