Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD H31PK Welding Hats & Hood, Brown | CT3ZUQ

NATIONAL GUARD H31PK Welding Hats & Hood, Brown

Item: CT3ZUQ Model: H31PKCross Ref: 2YRH9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
ColorBrown
Coverage AreaEars, Face, Head
FeaturesDesigned For Comfort And Flexibility, Double Layer Top, Fr Protection Will Not Wash/Wear Out, Inherently Flame Resistant, Large Full-Face Opening, Lightweight And Durable, Single Layer Bib
Garment TypeBalaclava
MaterialPBI
Areas CoveredEars, Face, Head
Fabric Weight6 oz.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialGarment TypeCoverage AreaPrice
NATIONAL GUARD H12NK Welding Hats & Hood, White | CT3ZUN H12NKNomexShortEars, Face, Head€45.21
NATIONAL GUARD H31NK Welding Hats & Hood, White | CT3ZUP H31NKNomexBalaclavaEars, Face, Head€64.22

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD H31PK Welding Hats & Hood, Brown
€88.05 /unit