Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 4440SA-4 Automatic Door Bottom 3/8 x 48in Aluminium | AC9NPY 3HRL2

NATIONAL GUARD 4440SA-4 Automatic Door Bottom 3/8 x 48in Aluminium

Item: AC9NPY Model: 4440SA-4Cross Ref: 3HRL2
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Door Bottom
ColorClear
FinishAnodized
Flange Height1 3/4"
Flange MaterialAluminum
Flange Thickness7/8"
HardwareIncluded
Housing MaterialAluminum
Insert ColorGray
Insert MaterialSilicon
Insert Size3/8"
Length48"
PerformanceDual Actuated
Projection7/8"
Width3/8"
Includes HardwareHardware Included
Mounting StyleSnap In
Overall Length48"
Overall Width3/8"
Product TypeDoor Bottom
Sweep TypeDual Fin

Shipping Info:

Ship weight (kg) 0.9765
Ship height (cm)2.29
Ship length (cm)121.92
Ship width (cm)4.57
HS code3925200091
Country of OriginUS

Product Details:

    • Drop Bar Material (Aluminium)
    • Housing Thickness (7/8")

Product Variants

ProductModelFlange ThicknessFinishFlange HeightColorFlange MaterialHousing MaterialInsert ColorInsert MaterialPrice
NATIONAL GUARD 220NA-3 Automatic Door Bottom 1/4 x 36 Inch Aluminium | AC9NPF 3HRJ3 220NA-30.594"Anodized2 1/4"ClearAluminumAluminumBlackNeoprene€105.00
NATIONAL GUARD 220NA-4 Automatic Door Bottom 1/4 x 48in Aluminium | AC9NPG 3HRJ4 220NA-40.594"Anodized2 1/4"ClearAluminumAluminumBlackNeoprene€121.78
NATIONAL GUARD 220NDKB-3 Automatic Door Bottom 1/4 x 36 Inch Aluminium | AC9NPH 3HRJ5 220NDKB-30.594"Dark Bronze2 1/4"BronzeAluminumAluminumBlackNeoprene€119.56
NATIONAL GUARD 220NDKB-4 Automatic Door Bottom 1/4 x 48in Aluminium | AC9NPJ 3HRJ6 220NDKB-40.594"Dark Bronze2 1/4"BronzeAluminumAluminumBlackNeoprene€144.52
NATIONAL GUARD 229NSS-3 Automatic Door Bottom 1/4 x 36 Inch Stainless Steel | AC9NPK 3HRJ7 229NSS-30.594"Stainless Steel1 3/4"SilverStainless SteelStainless SteelBlackNeoprene€117.73
NATIONAL GUARD 223NDKB-3 Automatic Door Bottom 7/16 x 36 Inch Aluminium | AC9NPR 3HRK4 223NDKB-35/8"Dark Bronze1 7/8"BronzeAluminumAluminumBlackNeoprene€103.66
NATIONAL GUARD 223NDKB-4 Automatic Door Bottom 7/16 x 48in Aluminium | AC9NPT 3HRK5 223NDKB-45/8"Dark Bronze1 7/8"BronzeAluminumAluminumBlackNeoprene€112.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 4440SA-4 Automatic Door Bottom 3/8 x 48in Aluminium