Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 223NDKB-3 Automatic Door Bottom 7/16 x 36 Inch Aluminium | AC9NPR 3HRK4

NATIONAL GUARD 223NDKB-3 Automatic Door Bottom 7/16 x 36 Inch Aluminium

Item: AC9NPR Model: 223NDKB-3Cross Ref: 3HRK4
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Door Bottom
ColorBronze
FinishDark Bronze
Flange Height1 7/8"
Flange MaterialAluminum
Flange Thickness5/8"
HardwareIncluded
Housing MaterialAluminum
Insert ColorBlack
Insert MaterialNeoprene
Insert Size0.438"
Length36"
MaterialBronze
PerformanceLow Closing Force
Projection5/8"
Width0.438"
Includes HardwareHardware Included
Mounting StyleScrew On
Overall Length36"
Overall Width2"
Product TypeDoor Bottom
Sweep TypeSingle Fin

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)1.78
Ship length (cm)93.47
Ship width (cm)5.08
HS code4008196000
Country of OriginUS

Product Details:

    • Drop Bar Material (Aluminium)
    • Housing Thickness (3/32")

Product Variants

ProductModelFlange ThicknessFinishFlange HeightColorFlange MaterialHousing MaterialInsert ColorInsert MaterialPrice
NATIONAL GUARD 220NA-3 Automatic Door Bottom 1/4 x 36 Inch Aluminium | AC9NPF 3HRJ3 220NA-30.594"Anodized2 1/4"ClearAluminumAluminumBlackNeoprene€105.00
NATIONAL GUARD 220NA-4 Automatic Door Bottom 1/4 x 48in Aluminium | AC9NPG 3HRJ4 220NA-40.594"Anodized2 1/4"ClearAluminumAluminumBlackNeoprene€121.78
NATIONAL GUARD 220NDKB-3 Automatic Door Bottom 1/4 x 36 Inch Aluminium | AC9NPH 3HRJ5 220NDKB-30.594"Dark Bronze2 1/4"BronzeAluminumAluminumBlackNeoprene€119.56
NATIONAL GUARD 220NDKB-4 Automatic Door Bottom 1/4 x 48in Aluminium | AC9NPJ 3HRJ6 220NDKB-40.594"Dark Bronze2 1/4"BronzeAluminumAluminumBlackNeoprene€144.52
NATIONAL GUARD 229NSS-3 Automatic Door Bottom 1/4 x 36 Inch Stainless Steel | AC9NPK 3HRJ7 229NSS-30.594"Stainless Steel1 3/4"SilverStainless SteelStainless SteelBlackNeoprene€117.73
NATIONAL GUARD 223NDKB-4 Automatic Door Bottom 7/16 x 48in Aluminium | AC9NPT 3HRK5 223NDKB-45/8"Dark Bronze1 7/8"BronzeAluminumAluminumBlackNeoprene€112.67
NATIONAL GUARD 223NA-4 Automatic Door Bottom 7/16 x 48in Aluminium | AC9NPU 3HRK7 223NA-45/8"Anodized1 7/8"ClearAluminumAluminumBlackNeoprene€100.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 223NDKB-3 Automatic Door Bottom 7/16 x 36 Inch Aluminium