Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 427-3 Saddle Threshold Fluted Top 3 Feet Aluminium | AC9NQR 3HRP6

NATIONAL GUARD 427-3 Saddle Threshold Fluted Top 3 Feet Aluminium

Item: AC9NQR Model: 427-3Cross Ref: 3HRP6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Threshold
ColorSilver
FinishAluminum
Fits Door Width36"
Height1/2"
Length3 ft.
MaterialAluminum
Surface TypeFluted Top
Thickness0.15"
Width7"

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)2.54
Ship length (cm)92.71
Ship width (cm)17.78
HS code7610100020
Country of OriginUS

Product Variants

ProductModelHeightFinishMaterialFits Door WidthSurface TypeMaterial PropertiesDutyPrice
NATIONAL GUARD 424-3 Saddle Threshold Fluted Top 3 Feet Aluminium | AC9NQH 3HRN3 424-31/2"AluminumAluminum36"Fluted Top--€38.47
NATIONAL GUARD 424-4 Saddle Threshold Fluted Top 4 Feet Aluminium | AC9NQJ 3HRN4 424-41/2"AluminumAluminum48"Fluted Top--€51.22
NATIONAL GUARD 424-6 Saddle Threshold Fluted Top 6 Feet Aluminium | AC9NQK 3HRN5 424-61/2"AluminumAluminum72"Fluted Top--€76.79
RFQ
NATIONAL GUARD 513-3 Saddle Threshold Fluted Top 3 Feet Aluminium | AC9NQL 3HRN6 513-31/4"AluminumAluminum36"Fluted Top--€59.43
NATIONAL GUARD 513-4 Saddle Threshold Fluted Top 4 Feet Aluminium | AC9NQM 3HRN7 513-41/4"AluminumAluminum48"Fluted Top--€79.27
NATIONAL GUARD 513-6 Saddle Threshold Fluted Top 6 Feet Aluminium | AC9NQN 3HRN8 513-61/4"AluminumAluminum72"Fluted Top--€118.87
RFQ
NATIONAL GUARD 425-4 Saddle Threshold Fluted Top 4 Feet Aluminium | AC9NQP 3HRP1 425-41/2"AluminumAluminum48"Fluted Top--€89.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 427-3 Saddle Threshold Fluted Top 3 Feet Aluminium
€106.41 /unit