Flat Shipping

Flat Shipping at €24.99 + VAT

NATIONAL GUARD 320S-3 Automatic Door Bottom 3/8 x 36 Inch Aluminium | AC9NPV 3HRK8

NATIONAL GUARD 320S-3 Automatic Door Bottom 3/8 x 36 Inch Aluminium

Item: AC9NPV Model: 320S-3Cross Ref: 3HRK8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Door Bottom
ColorSilver
FinishAluminum
Flange MaterialAluminum
Flange Thickness7/8"
HardwareIncluded
Housing MaterialAluminum
Insert ColorGray
Insert MaterialSilicon
Insert Size0.188"
Length36"
MaterialAluminum
PerformanceStandard Duty
Projection7/8"
Width3/8"
Includes HardwareHardware Included
Mounting StyleScrew On
Overall Length36"
Overall Width1 1/2"
Product TypeDoor Bottom
Sweep TypeDual Fin

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)2.03
Ship length (cm)91.69
Ship width (cm)3.81
HS code3925200091
Country of OriginUS

Product Details:

    • Drop Bar Material (Aluminium)
    • Housing Thickness (1-1/2")

Product Variants

ProductModelFlange ThicknessFinishFlange HeightColorFlange MaterialHousing MaterialInsert ColorInsert MaterialPrice
NATIONAL GUARD 220NA-3 Automatic Door Bottom 1/4 x 36 Inch Aluminium | AC9NPF 3HRJ3 220NA-30.594"Anodized2 1/4"ClearAluminumAluminumBlackNeoprene€105.00
NATIONAL GUARD 220NA-4 Automatic Door Bottom 1/4 x 48in Aluminium | AC9NPG 3HRJ4 220NA-40.594"Anodized2 1/4"ClearAluminumAluminumBlackNeoprene€121.78
NATIONAL GUARD 220NDKB-3 Automatic Door Bottom 1/4 x 36 Inch Aluminium | AC9NPH 3HRJ5 220NDKB-30.594"Dark Bronze2 1/4"BronzeAluminumAluminumBlackNeoprene€119.56
NATIONAL GUARD 220NDKB-4 Automatic Door Bottom 1/4 x 48in Aluminium | AC9NPJ 3HRJ6 220NDKB-40.594"Dark Bronze2 1/4"BronzeAluminumAluminumBlackNeoprene€144.52
NATIONAL GUARD 229NSS-3 Automatic Door Bottom 1/4 x 36 Inch Stainless Steel | AC9NPK 3HRJ7 229NSS-30.594"Stainless Steel1 3/4"SilverStainless SteelStainless SteelBlackNeoprene€117.73
NATIONAL GUARD 223NDKB-3 Automatic Door Bottom 7/16 x 36 Inch Aluminium | AC9NPR 3HRK4 223NDKB-35/8"Dark Bronze1 7/8"BronzeAluminumAluminumBlackNeoprene€103.66
NATIONAL GUARD 223NDKB-4 Automatic Door Bottom 7/16 x 48in Aluminium | AC9NPT 3HRK5 223NDKB-45/8"Dark Bronze1 7/8"BronzeAluminumAluminumBlackNeoprene€112.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NATIONAL GUARD 320S-3 Automatic Door Bottom 3/8 x 36 Inch Aluminium
€102.80 /unit