Flat Shipping

Flat Shipping at €24.99 + VAT

NASHUA 322 Foil Tape with Liner 48mm x 46m Silver | AC3TPL 2W500

NASHUA 322 Foil Tape with Liner 48mm x 46m Silver

Item: AC3TPL Model: 322Cross Ref: 2W500
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Tape with Liner
AdhesiveSynthetic Rubber
ColorSilver
Length46m
MaterialAluminum
Performance Temp.+40°F to +200°F
ShapeContinuous Roll
Thickness5 mil.
Width48 mm
Brand And SeriesNashua 322
Common IndustryAutomotive
EnvironmentIndoor and Outdoor
Imperial Tape Width1 7/8"
Liner IncludedYes
Liner MaterialKraft Paper
Metric Tape Length46m
Metric Tape Width48 mm
Product FormContinuous Roll
Specifications MetUL Listed
StandardsUL 723
Tape Adhesive MaterialRubber
Tape Backing ConstructionFoil
Tape Backing MaterialAluminum
Tape ColorSilver
Tape ElongationNot Rated
Tape Tensile Strength15 lbs./in.
Tape Thickness5 mil.
Tape TypeFoil Tape

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)4.83
Ship length (cm)13.46
Ship width (cm)13.46
HS code7607205000
Country of OriginUS

Product Variants

ProductModelShapeAdhesivePrice
NASHUA 617021 Foil Tape With Liner 2-1/2 Inch x 50 Yard | AA7AGR 15R466 617021Continuous Roll-€19.98
NASHUA 322 Foil Tape with Liner 72mm x 46m Silver | AE7QPL 6A063 322Continuous RollSynthetic Rubber€26.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NASHUA 322 Foil Tape with Liner 48mm x 46m Silver
€19.08 /unit