MYTON INDUSTRIES SC4534-H5 GRN Storage Cart, 112.2 gal, 30 Inch x 45 Inch x 34 Inch, Green, Plastic | CT3XNT

MYTON INDUSTRIES SC4534-H5 GRN Storage Cart, 112.2 gal, 30 Inch x 45 Inch x 34 Inch, Green, Plastic

Item: CT3XNT Model: SC4534-H5 GRNCross Ref: 9GN80
In Stock

Get it by Tuesday, Jun 17

€1,342.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cart
Caster Wheel Dia.5"
Casters IncludedYes
Closure TypePadlock
ColorGreen
Depth30"
FeaturesSwivel Casters
Handle StyleSpring Loaded
Height34"
Jobsite Box Product GroupingJobsite Box
Load Capacity850 lbs.
MaterialPlastic , Polyethylene
MobilityMobile
Outside Length30"
Outside Width45"
Overall Height34"
Overall Length30"
Overall Width45"
ShapeRectangular
Storage Capacity112.2 gal.
Tool Storage Type IncludedJobsite Box
Width45"

Shipping Info:

Ship weight (kg) 55.35
Ship height (cm)86.36
Ship length (cm)76.2
Ship width (cm)114.3
Country of OriginUS

Product Variants

ProductModelColorMaterialOverall WidthOverall LengthOverall HeightPrice
MYTON INDUSTRIES SC4534-H5 BROWN Storage Cart | CT3XNQ SC4534-H5 BROWN-----€1,267.78
MYTON INDUSTRIES SC4534-H5 GRAY Storage Cart, 112.2 gal, 30 Inch x 45 Inch x 34 Inch, Gray, Plastic, Spring Loaded Handle | CT3XNR SC4534-H5 GRAYGrayPlastic45"30"34"€1,267.78
MYTON INDUSTRIES SC4534-H5 ORANGE Storage Cart, 112.2 gal, 30 Inch x 45 Inch x 34 Inch, Orange, Plastic | CT3XNU SC4534-H5 ORANGEOrangePlastic45"30"34"€1,267.78
MYTON INDUSTRIES SC4534-H5 WHITE Storage Cart, 112.2 gal, 30 Inch x 45 Inch x 34 Inch, White, Plastic | CT3XNV SC4534-H5 WHITEWhitePlastic45"30"34"€1,267.78
MYTON INDUSTRIES SC4534-H5 YEL Storage Cart, 112.2 gal, 30 Inch x 45 Inch x 34 Inch, Yellow, Plastic | CV4QHA SC4534-H5 YELYellowPlastic45"30"34"€1,267.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MYTON INDUSTRIES SC4534-H5 GRN Storage Cart, 112.2 gal, 30 Inch x 45 Inch x 34 Inch, Green, Plastic
€1,342.36 /unit