Flat Shipping

Flat Shipping at €24.99 + VAT

MULTIFAN DDCHBRACKET30 Ceiling Mount Bracket Steel Black | AA9HXH 1DGZ4

MULTIFAN DDCHBRACKET30 Ceiling Mount Bracket Steel Black

Item: AA9HXH Model: DDCHBRACKET30Cross Ref: 1DGZ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeiling Mount Bracket
FinishBlack
MaterialSteel
ColorBlack
Fan Accessory TypeMounting Bracket
For Use WithFXSTIR30 2, FXSTIR30 2/120, TURB036, TURBO36/120
MountingCeiling
Product TypeMounting Bracket

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)62.23
Ship length (cm)20.57
Ship width (cm)21.08
HS code8302500000
Country of OriginCN

Product Variants

ProductModelMaterialFinishPrice
MULTIFAN DDCHBRACKET20 Ceiling Mount Bracket Steel | AA9HXG 1DGZ3 DDCHBRACKET20SteelBlack€22.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MULTIFAN DDCHBRACKET30 Ceiling Mount Bracket Steel Black
€84.96 /unit