Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLINE W 10149CB Copper Pressure Fittings Clean And Bagged, Wrot Copper, Cup X Cup | CU4TFC

MUELLER STREAMLINE W 10149CB Wrot Copper Pressure Fittings Clean And Bagged, Cup X Cup

Item: CU4TFC Model: W 10149CBCross Ref: 788GX9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationMedical Gas
Fitting MaterialWrot Copper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size1 1/2"
Fitting Side A Tube Outer Diameter1 5/8"
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size1 1/2"
Fitting Side B Tube Outer Diameter1 5/8"
Includes Center StopDimple Center Stop
Max. Operating Pressure300 psi
Overall Length2 3/8"
Pre-cleanedCleaned And Bagged
Specific Fitting ShapeStraight Coupling
Sub-brandStreamline(R) Fittings
Maximum Operating Pressure300 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-20°F
PrecleanedCleaned and Bagged
StandardsASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthFitting MaterialSpecific Fitting ShapeFitting Side B Connection TypeFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterPrice
STREAMLINE W 40324CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDK W 40324CB700 psi0.969"Cast BronzeReducing TeeCupCup3/8"3/8"€14.16
STREAMLINE W 04031CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDL W 04031CB700 psi2.406"Cast BronzeTeeCupCup7/8"7/8"€6.63
STREAMLINE W 04048CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDM W 04048CB700 psi3.031"Cast BronzeTeeCupCup1 1/8"1 1/8"€17.85
STREAMLINE W 04043CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDN W 04043CB700 psi2 1/4"Cast BronzeReducing TeeCupCup7/8"7/8"€15.03
STREAMLINE W 40102CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDP W 40102CB700 psi4 5/8"Cast BronzeTeeCupCup2 1/8"2 1/8"€56.72
STREAMLINE W 04049CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDQ W 04049CB700 psi2 5/8"Cast BronzeReducing TeeCupCup1 1/8"1 1/8"€15.28
STREAMLINE W 04056CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDR W 04056CB700 psi3.312"Cast BronzeReducing TeeCupCup1 1/8"1 1/8"€21.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STREAMLINE W 10149CB Wrot Copper Pressure Fittings Clean And Bagged, Cup X Cup
€24.31 /unit