Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLINE W 04006CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TEC

MUELLER INDUSTRIES W 04006CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup

Item: CU4TEC Model: W 04006CBCross Ref: 788GU2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.85 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationMedical Gas
Fitting MaterialCast Bronze
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size1/2"
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size1/2"
Fitting Side B Tube Outer Diameter5/8"
Fitting Side C Connection TypeCup
Fitting Side C Copper Tube Size1/2"
Max. Operating Pressure700 psi
Overall Length1.594"
Pre-cleanedCleaned And Bagged
Specific Fitting ShapeTee
Sub-brandStreamline(R) Fittings
Maximum Operating Pressure700 psi
PrecleanedCleaned and Bagged
StandardsASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthFitting MaterialSpecific Fitting ShapeFitting Side B Connection TypeFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterPrice
STREAMLINE W 40324CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDK W 40324CB700 psi0.969"Cast BronzeReducing TeeCupCup3/8"3/8"€14.16
STREAMLINE W 04031CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDL W 04031CB700 psi2.406"Cast BronzeTeeCupCup7/8"7/8"€6.63
STREAMLINE W 04048CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDM W 04048CB700 psi3.031"Cast BronzeTeeCupCup1 1/8"1 1/8"€17.85
STREAMLINE W 04043CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDN W 04043CB700 psi2 1/4"Cast BronzeReducing TeeCupCup7/8"7/8"€15.03
STREAMLINE W 40102CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDP W 40102CB700 psi4 5/8"Cast BronzeTeeCupCup2 1/8"2 1/8"€56.72
STREAMLINE W 04049CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDQ W 04049CB700 psi2 5/8"Cast BronzeReducing TeeCupCup1 1/8"1 1/8"€15.28
STREAMLINE W 04056CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup | CU4TDR W 04056CB700 psi3.312"Cast BronzeReducing TeeCupCup1 1/8"1 1/8"€21.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER INDUSTRIES W 04006CB Copper Pressure Fittings Clean And Bagged, Cast Bronze, Cup X Cup X Cup
€4.85 /unit