STREAMLINE 51020500 Refrigerant Line Set, 5/16 Od Liquid Line Size, 5/8 Od Suction Line Size | CU4TMH

MUELLER INDUSTRIES 51020500 Refrigerant Line Set, 5/16 Od Liquid Line Size, 5/8 Od Suction Line Size

Item: CU4TMH Model: 51020500Cross Ref: 3F343
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigerant Line Set
For Use WithAir Conditioning And Refrigeration Systems
IncludesInsulation On Suction Line Only
Insulation Thickness1/2"
Length50 ft.
Liquid Line Size0.312"
Suction Line Size5/8"
TypeCopper Roll
Connection MaterialCopper
InsulationSuction Line Insulated
Insulation ColorBlack
Insulation MaterialElastomeric
Line MaterialCopper
Liquid Line Connection Size5/16"
Overall Length50 ft.
Product TypeLiquid and Suction Line Set
StandardsASTM B1003, UL LISTED
Suction Line Connection Size5/8"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER INDUSTRIES 51020500 Refrigerant Line Set, 5/16 Od Liquid Line Size, 5/8 Od Suction Line Size