SEALMASTER SFC-39C | BE6UJA

SEALMASTER SFC-39C 703511 Flange-Mount Ball Bearing Unit, 2-7/16 Inch Bore

Item: BE6UJA Model: SFC-39CCross Ref: 703511
In Stock

Get it by Monday, Jun 16

€468.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Circle6"
Bolt Size1/2"
Bore Dia.2 7/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity11789 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height1/2"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing Outside Diameter7 1/8"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.984"
Insert2-27C SFB
Length Through Bore2.563"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2550 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height2 14/25"
Overall Length7.13"
Overall Width7.13"
Pilot ConfigurationPIloted
Pilot Depth0.844"
Pilot Diameter5"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-27
Static Load Rating8150 lbs.

Shipping Info:

Ship weight (kg) 4.1175
Ship height (cm)18.75
Ship length (cm)19.05
Ship width (cm)6.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFC-39C 703511 Flange-Mount Ball Bearing Unit, 2-7/16 Inch Bore
€468.19 /unit