Flat Shipping

Flat Shipping at €24.99 + VAT

STREAMLINE RP07011 Refrigeration Press Fitting, Copper, Press Fit | CP2HJM

MUELLER STREAMLINE RP07011 Refrigeration Press Fitting, Copper, Press Fit

Item: CP2HJM Model: RP07011Cross Ref: 787WN8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationOils, Refrigerant Gases
Compatible ToolAcr Press Jaws Milwaukee Tool
Compatible Tube MaterialCopper
Compatible Tube Outer Dia.1 1/8"
Connection TypePress Fit
Fitting MaterialCopper
GradeGrade C12200
Max. Operating Pressure700 psi
O-ring MaterialHNBR
Overall Length1 5/8"
Specific Fitting ShapeCap
Sub-brandStreamline(R) Acr

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STREAMLINE RP07011 Refrigeration Press Fitting, Copper, Press Fit
€22.09 /unit