Flat Shipping

Flat Shipping at €24.99 + VAT

MSI MSI-7300-25000RF Crane Dynamometer Wireless 25000 lb. | AH2YHN 30RR37

MSI MSI-7300-25000RF Crane Dynamometer Wireless 25000 lb.

Item: AH2YHN Model: MSI-7300-25000RFCross Ref: 30RR37
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,784.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrane Dynamometer
Accuracy-0.1% to +0.1%
Capacity25000 lbs.
Corded/wirelessWireless
DisplayLED
FinishAnodized
MaterialAerospace Quality Alloy Steel
Overall Height22.656"
Overall Length2 1/2"
Overall Width6 3/8"
Power SourceRechargeable Battery

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelCapacityOverall HeightPower SourceOverall LengthOverall WidthCorded/wirelessFinishMaterialPrice
MSI MSI-7300-1000 Crane Dynamometer Digital 1000 lb. | AH2YHB 30RR26 MSI-7300-10001000 lbs.13.531"Rechargeable Battery1 3/4"5"CordedAnodizedAerospace Quality Alloy Steel€2,043.66
MSI MSI-7300-2500 Crane Dynamometer Digital 2500 lb. | AH2YHC 30RR27 MSI-7300-25002500 lbs.4.406"Rechargeable Battery1 3/4"5"CordedAnodizedAerospace Quality Alloy Steel€2,118.21
MSI MSI-7300-5000 Crane Dynamometer Digital 5000 lb. | AH2YHD 30RR28 MSI-7300-50005000 lbs.14.031"Rechargeable Battery1 3/4"5"CordedAnodizedAerospace Quality Alloy Steel€2,006.33
MSI MSI-7300-10000 Crane Dynamometer Digital 10000 lb. | AH2YHE 30RR29 MSI-7300-1000010000 lbs.16.141"(2) C Alkaline Batteries2"5 1/2"CordedAnodizedAerospace Quality Alloy Steel€2,107.70
MSI MSI-7300-25000 Crane Dynamometer 25000 lb. | AH2YHF 30RR30 MSI-7300-2500025000 lbs.22.656"Rechargeable Battery2 1/2"6 3/8"CordedAnodizedAerospace Quality Alloy Steel€3,010.40
MSI MSI-7300-50000 Crane Dynamometer 50000 lb. | AH2YHG 30RR31 MSI-7300-5000050000 lbs.25.672"Rechargeable Battery3 1/4"7 1/2"CordedAnodizedAerospace Quality Alloy Steel€3,836.46
MSI MSI-7300-100000 Crane Dynamometer 100000 lb. | AH2YHH 30RR32 MSI-7300-100000100000 lbs.29 3/4"Rechargeable Battery5 1/4"8 1/8"CordedAnodizedAerospace Quality Alloy Steel€4,884.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSI MSI-7300-25000RF Crane Dynamometer Wireless 25000 lb.
€3,784.78 /unit