MSA IN-2106 Base, Floor, 3 Inch Size, Zinc | CJ7NCA

MSA IN-2106 Floor Base

Item: CJ7NCA Model: IN-2106Cross Ref: 60UH71
Limited Availability
€1,089.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base InstallationFixed
ColorGray
Compatible ComponentUpper Arm Mast
Confined Space ComponentFloor Adapter Base
FeaturesFloor Adapter Base Attaches to Concrete or Steel
FinishZinc Plated
For Use WithMSA Safety XTIRPA Adapter Base System
Mounting LocationFloor
Mounting TypeBolt On
Overall Lxwxh8" x 9 1/4"
Tensile Strength8640 lbs.
Weight Capacity360 lbs.

Shipping Info:

Ship weight (kg) 11.9048
Country of OriginCA

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA IN-2106 Floor Base
€1,089.87 /unit