Flat Shipping

Flat Shipping at €24.99 + VAT

MSA 475370 Hard Hat Full Brim Green | AD8TTJ 4MD32

MSA 475370 Hard Hat Full Brim Green

Item: AD8TTJ Model: 475370Cross Ref: 4MD32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassE
Ansi TypeType 1
ColorGreen
GraphicsNone
Shell MaterialPolyethylene
StyleFull Brim
Suspension4 Pt. Ratchet
VentingNo
Accessory Mounting OptionsSide-Slots
Ansi ClassificationType 1, Class E
ApplicationGeneral Purpose
Csa ClassClass E
Csa Type1
Fits Hat SizeOne Size Fits Most
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFull Brim
Head Protection Suspension TypeRatchet (4-Point)
Head Protection VentingNo
High-visibilityNo
Number Of Suspension Points4
SeriesV-Gard Series
StandardsANSI Z89.1-2014, CSA Z94.1-2015
Suspension Adjustment TypeRatchet

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)19.05
Ship length (cm)30.48
Ship width (cm)26.67
HS code6506106075
Country of OriginUS

Product Details:

MSA 475370 full brim hard hat is used with MSA accessories for protection against hazardous head injuries. This Type 1, Class E hat is suitable for the construction, gas, oil and petrochemical industries.

Features:

  • MSA 475370 full brim hard hat features a virgin high-density polyethene (HDPE) shell with UV inhibitor.
  • This V-Gard slotted hard hat has a universal size that fits most heads.
  • It has Fas-Trac III (4-Point) suspension for impact absorption, preventing head injuries.

Standards and Approvals:

  • CSA Z94.1-2014
  • ANSI / ISEA Z89.1-2014

Frequently Asked Questions:

Q. What type of mounting does MSA 475370 full brim hard hat feature?

A. Side Slots.

Q. How to maintain this green hard hat?

A.

  • Always clean helmet assembly with mild soap (no detergents) & warm water or MSA's confidence plus cleaning solution.
  • For long service life, do not drop or throw the helmet.
  • Make sure to store the helmet in a dry & clean environment.

Product Variants

ProductModelAccessory SlotsVentingPrice
MSA 10071157 Hard Hat Full Brim Us Flag Stars/stripes | AA8YVA 1AVT1 10071157NoNo€73.44
MSA 10071159 Hard Hat Full Brim Us Flag With 2 Eagles | AA8YVB 1AVT2 10071159NoNo€73.44
MSA 475367 Hard Hat Full Brim Gray | AB2JWD 1MDV6 475367YesNo€39.37
MSA 496075 Hard Hat Full Brim Orange | AB6UBK 22EY76 496075Yes-€39.37
MSA 815570 Hard Hat Full Brim Lime Green | AB6UBL 22EY78 815570Yes-€39.37
MSA 454735 Hard Hat Full Brim Slotted Pinlock Green | AD2MUA 3RRL2 454735YesNo€27.68
MSA 454734 Hard Hat Full Brim Slotted Pinlock Orange | AD2MUB 3RRL3 454734YesNo€27.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 475370 Hard Hat Full Brim Green
€48.39 /unit