Flat Shipping

Flat Shipping at €24.99 + VAT

MSA 10071159 Hard Hat Full Brim Us Flag With 2 Eagles | AA8YVB 1AVT2

MSA 10071159 Hard Hat Full Brim Us Flag With 2 Eagles

Item: AA8YVB Model: 10071159Cross Ref: 1AVT2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsNo
Ansi ClassE
Ansi TypeType 1
ColorBlue, Gold, Red, White
Shell MaterialPolyethylene
StyleFull Brim
Suspension4 Pt. Ratchet
VentingNo
Accessory Mounting OptionsNone
Ansi ClassificationType 1, Class E
ApplicationGeneral Purpose
Csa ClassClass E
Csa Type1
Fits Hat Size6 1/2" to 8"
Head Protection GraphicsAmerican Flag with Eagle
Head Protection MaterialPolyethylene
Head Protection StyleFull Brim
Head Protection Suspension TypeRatchet (4-Point)
Head Protection VentingNo
High-visibilityNo
Number Of Suspension Points4
SeriesFreedom Series
StandardsANSI Z89.1-2014, CSA Z94.1-2015
Suspension Adjustment TypePinlock

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)16
Ship length (cm)31.24
Ship width (cm)27.18
HS code6506106075
Country of OriginUS

Product Variants

ProductModelAccessory SlotsVentingPrice
MSA 10071157 Hard Hat Full Brim Us Flag Stars/stripes | AA8YVA 1AVT1 10071157NoNo€73.44
MSA 475367 Hard Hat Full Brim Gray | AB2JWD 1MDV6 475367YesNo€39.37
MSA 496075 Hard Hat Full Brim Orange | AB6UBK 22EY76 496075Yes-€39.37
MSA 815570 Hard Hat Full Brim Lime Green | AB6UBL 22EY78 815570Yes-€39.37
MSA 454735 Hard Hat Full Brim Slotted Pinlock Green | AD2MUA 3RRL2 454735YesNo€27.68
MSA 454734 Hard Hat Full Brim Slotted Pinlock Orange | AD2MUB 3RRL3 454734YesNo€27.68
MSA 454736 Hard Hat Full Brim Slotted Pinlock Red | AD2MUC 3RRL4 454736YesNo€27.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10071159 Hard Hat Full Brim Us Flag With 2 Eagles
€79.17 /unit