Flat Shipping

Flat Shipping at €24.99 + VAT

MRC 5200SBKFF Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Shield, Thermoplastic Cage | CT3WPR

MRC 5200SBKFF Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Shield, Thermoplastic Cage

Item: CT3WPR Model: 5200SBKFFCross Ref: 36NE66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Bearing TypeSingle Bearing
Bore Dia.10 mm
Cage MaterialPolyamide
ClosureDouble Shielded
Contact Angle30°
Dynamic Load Capacity7610N
Housing Fillet Radius0.64 mm
Load DirectionRadial
Lubricant MaterialPolyrex
Matched Bearing TypeNot Matched/Single Bearing
Max. Speed22000 RPM
Max. Temp.125°C
Min. Temp.-20°C
Number Of Rows2
Outside Dia.30 mm
Ring MaterialAlloy Steel
Ring Material GradeGrade AISI 52100
Static Load Capacity4300N
Width14.3 mm
Abec Rating1
Bearing Industry Number5200
Bore Diameter10 mm
Dynamic Radial Load Capacity7610N
Maximum Speed22000 RPM
Maximum Temperature125°C
Minimum Temperature-20°C
Outside Diameter30 mm
Overall Width14.3 mm
Static Radial Load Capacity4300N

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClosureContact AngleBore Dia.Outside Dia.Cage MaterialBearing TypeNumber Of RowsPrice
MRC 5412C Angular Contact Ball Bearing, 2 Rows, 24 Degree, Open, 60 mm Bore | CT3WLF 5412COpen24°60 mm150 mmSteelSingle Bearing2€1,441.16
MRC 5304CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 20 mm Bore | CT3WLG 5304CZZDouble Sealed30°20 mm52 mmSteelSingle Bearing2€171.58
MRC 5204CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 20 mm Bore | CT3WLH 5204CZZDouble Sealed30°20 mm47 mmSteelSingle Bearing2€138.36
MRC 5205CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 25 mm Bore | CT3WLJ 5205CZZDouble Sealed30°25 mm52 mmSteelSingle Bearing2€148.39
MRC 5305CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 25 mm Bore | CT3WLK 5305CZZDouble Sealed30°25 mm62 mmSteelSingle Bearing2€184.32
MRC 5206CZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 30 mm Bore | CT3WLL 5206CZZDouble Sealed30°30 mm62 mmSteelSingle Bearing2€152.92
MRC 5306MZZ Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Sealed, 30 mm Bore | CT3WLM 5306MZZDouble Sealed30°30 mm72 mmSteelSingle Bearing2€334.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MRC 5200SBKFF Angular Contact Ball Bearing, 2 Rows, 30 Degree, Dbl Shield, Thermoplastic Cage
€142.78 /unit