Flat Shipping

Flat Shipping at €24.99 + VAT

B&K PRECISION 600B Precision Battery Capacity Analyzer, 20 Dc Max. V Input, Led | CN9NEH

B&K PRECISION 600B Battery Analyzer, 20 Dc Max. V Input, Led

Item: CN9NEH Model: 600BCross Ref: 45PV75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€560.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Display TypeLED
Max. Input Volts20V DC
MeasuresBattery Capacity, Terminal Voltage
Powered ByBattery Under Test
Works With12V Lead Acid Batteries
Accuracy+/-2
Batteries TestedLead Acid
Calibration Certificate TypeNot Certified
Digital Display Screen TypeLED
Includes Tester BatteriesNo Batteries Included
Input Voltage5.5-20V DC
Input Voltage - Maximum20V DC
Input Voltage - Minimum5.5V
Manufacturers Warranty Length1 yr.
Parameters MeasuredDC Voltage, Resistance
Tester No. Of Batteries Required1
Testing FunctionsBattery Capacity

Shipping Info:

Ship weight (kg) 1.5885
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorks WithMax. Input VoltsDisplay TypePowered ByPrice
B&K PRECISION 603B B&K Precision Battery Capacity Analyzer, 30 Dc | CN9NEJ 603B6 And 12V Lead Acid Batteries30V DCLCDBattery Under Test€996.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

B&K PRECISION 600B Battery Analyzer, 20 Dc Max. V Input, Led
€560.95 /unit