Flat Shipping

Flat Shipping at €24.99 + VAT

MR. CHAIN 30303-10 S-hook Black 1.5 Inch - Pack Of 10 | AF3WGF 8DNF2

MR. CHAIN 30303-10 S-hook Black 1.5 Inch - Pack Of 10

Item: AF3WGF Model: 30303-10Cross Ref: 8DNF2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemS-Hook
ColorBlack
FinishGloss
MaterialAcetal
Size1 1/2"
Compatible BarrierChain
Display Qty10
For Use With1 1/2" Chain
Overall Length1.474"
Overall Width7/40"
Product TypeS-Hook

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)4.06
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialFinishPkg. Qty.Price
MR. CHAIN 50305-10 S-hook Red 2 Inch - Pack Of 10 | AE8ARP 6CDU0 50305-10RedAcetalGloss10€5.32
MR. CHAIN 50312-10 S-hook Orange 2 Inch - Pack Of 10 | AE8ARQ 6CDU1 50312-10OrangeAcetalGloss10€5.32
MR. CHAIN 50314-10 S-hook Green 2 Inch - Pack Of 10 | AE8ARR 6CDU2 50314-10GreenAcetalGloss10€5.32
MR. CHAIN 80305-10 S-hook Red 3 Inch - Pack Of 10 | AE8ART 6CDU3 80305-10RedAcetalGloss10€10.11
MR. CHAIN 80312-10 S-hook Orange 3 Inch - Pack Of 10 | AE8ARU 6CDU4 80312-10OrangeAcetalGloss10€10.11
MR. CHAIN 80314-10 S-hook Green 3 Inch - Pack Of 10 | AE8ARV 6CDU5 80314-10GreenAcetalGloss10€10.11
MR. CHAIN 80301-10 S-hook White 3 Inch - Pack Of 10 | AE8ATK 6CDV9 80301-10WhiteAcetalGloss10€10.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MR. CHAIN 30303-10 S-hook Black 1.5 Inch - Pack Of 10
€4.89 /unit