Flat Shipping

Flat Shipping at €24.99 + VAT

MR. CHAIN 30005-P Plastic Chain 1-1/2 Inch x 300 Feet Red | AG3EZX 33HG03

MR. CHAIN 30005-P Plastic Chain 1-1/2 Inch x 300 Feet Red

Item: AG3EZX Model: 30005-PCross Ref: 33HG03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€290.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Chain
ColorRed
FinishGloss
Length300 ft.
MaterialPolyethylene
Size1 1/2"
Display Qty1
For Use WithChain Stanchions, Cone Connectors, Poles
Indoor/outdoor UsageIndoor/Outdoor
Link Inside Length1"
Link Inside Width0.3"
Link Outside Length1.4"
Link Outside Width0.7"
Link Thickness0.2"
Manufacturer Warranty Length5 yrs.
ReflectivityNon-Reflective
Resistance PropertiesFade Resistant, Rust Resistant, UV Resistant
Weight13 lbs.

Shipping Info:

Ship weight (kg) 5.76
Ship height (cm)38.1
Ship length (cm)26.67
Ship width (cm)25.4
HS code3926909980

Product Variants

ProductModelColorSizeMaterialFinishPrice
MR. CHAIN 50030-100 Plastic Chain Yellow With Magenta 2 Inch x 100 Feet | AC9ZMW 3LUT6 50030-100Magenta, Yellow2"PolyethyleneGloss€174.87
MR. CHAIN 50005-100 Plastic Chain Red 2 Inch x 100 Feet | AE8ARW 6CDU6 50005-100Red2"PolyethyleneGloss€104.77
MR. CHAIN 50012-100 Plastic Chain Orange 2 Inch x 100 Feet | AE8ARX 6CDU7 50012-100Orange2"PolyethyleneGloss€104.77
MR. CHAIN 50014-100 Plastic Chain Green 2 Inch x 100 Feet | AE8ARY 6CDU8 50014-100Green2"PolyethyleneGloss€86.37
MR. CHAIN 80005-300 Plastic Chain Red 3 Inch x 300 Feet | AE8ARZ 6CDU9 80005-300Red3"PolyethyleneGloss€512.17
MR. CHAIN 80012-300 Plastic Chain Orange 3 Inch x 300 Feet | AE8ATA 6CDV0 80012-300Orange3"PolyethyleneGloss€512.17
MR. CHAIN 80014-300 Plastic Chain Green 3 Inch x 300 Feet | AE8ATB 6CDV1 80014-300Green3"PolyethyleneGloss€476.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MR. CHAIN 30005-P Plastic Chain 1-1/2 Inch x 300 Feet Red
€290.07 /unit