SPEARS VALVES BS37S6-005 | BU7WJZ

SPEARS VALVES BS37S6-005 Basket Strainer, Spigot, FKM, SS, 6 Mesh, 1/2 Inch Size, PVC

Item: BU7WJZ Model: BS37S6-005
In Stock

Get it by Tuesday, Jun 17

€1,640.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Strainer
JointPVC - Spigot Ends
O-ringFKM Seals SS Screen
Size1/2"
TypeBasket Strainers

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES BS37S6-010 | BU7WHG BS37S6-010--€1,284.11
RFQ
SPEARS VALVES BS37S6-020 | BU7WHM BS37S6-0202"Basket Strainers€2,933.25
RFQ
SPEARS VALVES BS37S6-007 | BU7WHY BS37S6-007--€1,640.58
RFQ
SPEARS VALVES BS37S6-012 | BU7WJL BS37S6-012--€2,295.97
RFQ
SPEARS VALVES BS37S6-025 | BU7WJR BS37S6-025--€5,409.70
RFQ
SPEARS VALVES BS37S6-040 | BU7WJU BS37S6-040--€7,997.97
RFQ
SPEARS VALVES BS37S6-015 | BU7WKC BS37S6-015--€2,933.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES BS37S6-005 Basket Strainer, Spigot, FKM, SS, 6 Mesh, 1/2 Inch Size, PVC
€1,640.58 /unit