Flat Shipping

Flat Shipping at €24.99 + VAT

MOSMATIC 58.163 Rotary Union Dyf Swivel Nptf x Male 3/8in | AD3MEK 40E979

MOSMATIC 58.163 Rotary Union Dyf Swivel Nptf x Male 3/8in

Item: AD3MEK Model: 58.163Cross Ref: 40E979
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€390.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item40E979
Body Dia.2 9/25"
Connection TypeNPTF x NPTM
FlowSingle
Flow TypeSingle
MaterialStainless Steel
Max. Pressure4000 psi
Max. Temp.250°F
RotationSelf Rotating
TypeDYF High RPM Triple Bearing System, With Flange Swivel, Carbide Seal
Body Diameter2.36"
Fitting MaterialBrass
Fitting TypeStraight
Internal Fitting MaterialStainless Steel
Maximum Speed2000 RPM
Overall Length1.49"
Rotating Shaft Connection TypeG M
Rotating Shaft Thread Size3/8"
Seal MaterialCarbide
StandardsISO 9001
Thread RotationRight Hand

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)8.89
Ship length (cm)6.1
Ship width (cm)6.1
HS code7412200035
Country of OriginCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOSMATIC 58.163 Rotary Union Dyf Swivel Nptf x Male 3/8in
€390.47 /unit