Flat Shipping

Flat Shipping at €24.99 + VAT

MOSMATIC 37.163 Rotary Union Dxg Swivel Nptf x Male 3/8in | AD3MEG 40E976

MOSMATIC 37.163 Rotary Union Dxg Swivel Nptf x Male 3/8in

Item: AD3MEG Model: 37.163Cross Ref: 40E976
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€326.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item40E976
Body Dia.2 9/25"
Connection TypeNPTF x NPTM
FlowSingle
Flow TypeSingle
MaterialStainless Steel
Max. Pressure2500 psi
RotationSelf Rotating
Temp. Range+40°F to +250°F
TypeDXG High RPM Triple Bearing System, With Bulkhead Fitting Swivel, Ceramic Seal
Body Diameter1.34"
Fitting MaterialBrass
Fitting TypeStraight
Internal Fitting MaterialStainless Steel
Maximum Speed2000 RPM
Overall Length3.14"
Overall Width1.61"
Resistance PropertiesCorrosion Resistant
Rotating Shaft Connection TypeG M
Rotating Shaft Thread Size3/8"
Seal MaterialCeramic
StandardsISO 9001
Thread RotationRight Hand

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)7.87
Ship length (cm)4.06
Ship width (cm)3.81
HS code7412200035
Country of OriginCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOSMATIC 37.163 Rotary Union Dxg Swivel Nptf x Male 3/8in
€326.69 /unit