Flat Shipping

Flat Shipping at €24.99 + VAT

MOSMATIC 32.189 Rotary Union, Straight, Nickel-Plated Brass, 1 Passages, 3/8 Inch Nptm Rotating Shaft | CT3VHT

MOSMATIC 32.189 Rotary Union, Straight, Nickel-Plated Brass, 1 Passages, 3/8 Inch Nptm Rotating Shaft

Item: CT3VHT Model: 32.189Cross Ref: 45NF21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Union
Bearing TypeThrust Ball Bearings
Body Dia.0.94"
Fitting MaterialBrass
Fitting Material FinishNickel Plated
Fitting TypeStraight
Flow DirectionSingle Flow
Internal Fitting MaterialStainless Steel
Internal GradeGrade 304
Internal MaterialStainless Steel
Max. Speed30 RPM
Number Of Passages1
Overall Length2 19/25"
Rotating Shaft Connection TypeNPTM
Rotating Shaft Thread Size3/8"
Seal MaterialNitrile Rubber
Shaft Thread Length0.438"
Stationary Port Thread Size3/8"
Thread RotationRight Hand

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody Dia.Fitting MaterialFitting TypeStationary Port Connection TypeRotating Shaft Connection TypeRotating Shaft Thread SizeSeal MaterialStationary Port Thread SizePrice
MOSMATIC 30.051 Rotary Union Dgs Swivel Nptf x Nptm 1/4in | AD3MET 40E986 30.0510.86"-------€106.46
MOSMATIC 30.053 Rotary Union Dgs Nptf x Nptm 1/4 x 3/8in | AD3MEU 40E987 30.0530.86"-------€111.36
MOSMATIC 30.153 Rotary Union Dgs Swivel Fnpt x Mnpt 3/8in | AD3MEV 40E988 30.1530.98"-------€106.02
MOSMATIC 30.154 Rotary Union Dgs Swivel Nptf 3/8in | AD3MEW 40E989 30.1540.98"-------€106.02
MOSMATIC 30.052 Rotary Union Dgs Swivel Nptf 1/4in | AD3MEX 40E990 30.0520.86"-------€106.12
MOSMATIC 41.261 Rotary Union, 1 Passages, 1/2 Inch Nptm Rotating Shaft, Right Hand, 304, Stainless Steel | CT3VFV 41.2611.77"Stainless SteelElbowNPTFNPTM1/2"Nitrile Rubber1/2"€494.80
MOSMATIC 41.920 Rotary Union, 1 Passages, 1/2 Inch Nptm Rotating Shaft, Right Hand, 304, Stainless Steel | CT3VFW 41.9201.77"Stainless SteelElbowNPTFNPTM1/2"Nitrile Rubber1/2"€575.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOSMATIC 32.189 Rotary Union, Straight, Nickel-Plated Brass, 1 Passages, 3/8 Inch Nptm Rotating Shaft
€56.55 /unit