Flat Shipping

Flat Shipping at €24.99 + VAT

MOSMATIC 30.054 Rotary Union, Straight, Nickel-Plated Brass, 1 Passages, 3/8 Inch Nptf Rotating Shaft | CT3VHD

MOSMATIC 30.054 Rotary Union, Straight, Nickel-Plated Brass, 1 Passages, 3/8 Inch Nptf Rotating Shaft

Item: CT3VHD Model: 30.054Cross Ref: 45NF18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Union
Bearing TypeRadial Ball Bearings, Thrust Ball Bearings
Body Dia.0.86"
Fitting MaterialBrass
Fitting Material FinishNickel Plated
Fitting TypeStraight
Flow DirectionSingle Flow
Internal Fitting MaterialStainless Steel
Internal GradeGrade 304
Internal MaterialStainless Steel
Max. Speed30 RPM
Number Of Passages1
Rotating Shaft Connection TypeNPTF
Rotating Shaft Thread Size3/8"
Seal MaterialNitrile Rubber
Shaft Thread Length7/8"
Stationary Port Connection TypeNPTF
Stationary Port Thread Size1/4"
Thread RotationRight Hand
Body Diameter0.86"
Maximum Speed30 RPM
Overall Length2.63"
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody Dia.Fitting MaterialFitting TypeStationary Port Connection TypeRotating Shaft Connection TypeRotating Shaft Thread SizeSeal MaterialStationary Port Thread SizePrice
MOSMATIC 30.051 Rotary Union Dgs Swivel Nptf x Nptm 1/4in | AD3MET 40E986 30.0510.86"-------€106.46
MOSMATIC 30.053 Rotary Union Dgs Nptf x Nptm 1/4 x 3/8in | AD3MEU 40E987 30.0530.86"-------€111.36
MOSMATIC 30.153 Rotary Union Dgs Swivel Fnpt x Mnpt 3/8in | AD3MEV 40E988 30.1530.98"-------€106.02
MOSMATIC 30.154 Rotary Union Dgs Swivel Nptf 3/8in | AD3MEW 40E989 30.1540.98"-------€106.02
MOSMATIC 30.052 Rotary Union Dgs Swivel Nptf 1/4in | AD3MEX 40E990 30.0520.86"-------€106.12
MOSMATIC 41.261 Rotary Union, 1 Passages, 1/2 Inch Nptm Rotating Shaft, Right Hand, 304, Stainless Steel | CT3VFV 41.2611.77"Stainless SteelElbowNPTFNPTM1/2"Nitrile Rubber1/2"€494.80
MOSMATIC 41.920 Rotary Union, 1 Passages, 1/2 Inch Nptm Rotating Shaft, Right Hand, 304, Stainless Steel | CT3VFW 41.9201.77"Stainless SteelElbowNPTFNPTM1/2"Nitrile Rubber1/2"€575.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOSMATIC 30.054 Rotary Union, Straight, Nickel-Plated Brass, 1 Passages, 3/8 Inch Nptf Rotating Shaft
€125.66 /unit