MORSE DRUM 525-T Vertical-Lift Drum Pourer, 2.69m, w/Scale 115v 60Hz, Manual Lift/Tilt, 363Kg Cap | AF6EQM

MORSE DRUM 525-T Vertical-Lift Drum Pourer, 2.69m, w/Scale 115v 60Hz, Manual Lift/Tilt, 363Kg Cap

Item: AF6EQM Model: 525-T
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€18,277.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical-Lift Drum Handler
Capacity800 lbs.
Dispense Height106"
Drum Dia.22" to 23.5"
Drum MaterialFiber, Plastic, Steel
Drum Rotation360°
Drum Size0 gal. to 55 gal.
Height130"
Length57 1/2"
Lift Operation TypeHand Pump
Lift StyleHand Pump
MaterialCarbon Steel
Scale TypeT
Spark ResistantNo
Tilt Operation TypePull Chain
Tilt StylePull Chain
TypeTwo Stage

Shipping Info:

Ship weight (kg) 421.2
Ship height (cm)210.82
Ship length (cm)198.12
Ship width (cm)121.92
HS code8428900390
Country of OriginUS

Product Details:

    • Control and move heavy drums with this lifter
    • Tilts with a pull chain for helping your employees finish jobs with accuracy
    • Designed to handle steel or fibre drums
    • Move drums to wherever you need with this portable lifter
    • Easily pour the contents out from a drum with this lifter's dispensing function
    • Floor-locking mechanism for stabilising the equipment while loading or unloading

Product Variants

ProductModelDrum MaterialLift Operation TypeLift StyleTilt Operation TypeHeightTypeShip BySpark ResistantPrice
MORSE DRUM 515M-T Vertical-Lift Drum Pourer, 1.52m, Spark Resist, w/Scale,Manual Lift/Tilt | AF6ENT 515M-TFiber, Plastic, SteelHand PumpHand PumpHand Crank78"Single StageTYes-
RFQ
MORSE DRUM 515M-T-114 Vertical-Lift Drum Pourer, 1.52m, Spark Resist, w/Scale, Air Power Lift/Tilt | AF6ENU 515M-T-114Fiber, Plastic, SteelAir PowerAir PowerAir Power78"Single StageTYes-
RFQ
MORSE DRUM 515M-T-124 Vertical-Lift Drum Pourer, 1.52m w/Scale, Air Power Lift,Manual Tilt | AF6ENV 515M-T-124Fiber, Plastic, SteelAir PowerAir PowerHand Crank78"Single StageTYes-
RFQ
MORSE DRUM 515-N Vertical-Lift Drum Pourer, 1.52m, Scale-Equipped, Manual Lift/Tilt, 363Kg Cap | AF6ENW 515-NFiber, PlasticHand PumpHand PumpHand Crank78"Single StageT-€15,072.75
RFQ
MORSE DRUM 515-N-110 Vertical-Lift Drum Pourer, 1.52m, w/Scale, Power Lift/Tilt, 363Kg Cap | AF6ENX 515-N-110Fiber, PlasticAC PowerAC PowerAC Power78"Single StageT-€17,325.00
RFQ
MORSE DRUM 515-N-114 Vertical-Lift Drum Pourer, 1.52m, w/Scale, Air Power Lift/Tilt, 363Kg Cap | AF6ENY 515-N-114Fiber, PlasticAir PowerAir PowerAir Power78"Single StageT-€17,346.66
RFQ
MORSE DRUM 515-N-115 Vertical-Lift Drum Pourer, 1.52m, w/Scale, 12v DC Power Lift/Tilt, 363Kg Cap | AF6ENZ 515-N-115Fiber, Plastic, SteelBattery PowerBattery PowerBattery Power78"Single StageT-€16,891.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 525-T Vertical-Lift Drum Pourer, 2.69m, w/Scale 115v 60Hz, Manual Lift/Tilt, 363Kg Cap
€18,277.88 /unit