MORSE DRUM 510M-114 Vertical-Lift Drum Pourer, 1.52m, Spark Resist, Air Power Lift/Tilt, 363Kg Cap | AF6ENL

MORSE DRUM 510M-114 Vertical-Lift Drum Pourer, 1.52m, Spark Resist, Air Power Lift/Tilt, 363Kg Cap

Item: AF6ENL Model: 510M-114
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical-Lift Drum Handler
Capacity800 lbs.
Dispense Height60"
Drum Dia.22" to 23.5"
Drum MaterialFiber, Plastic, Steel
Drum Pourer TypeWith Spark Resistant Parts
Drum Rotation360°
Drum Size0 gal. to 55 gal.
Height78"
Length50 1/2"
Lift Operation TypeAir Power
Lift StyleAir Power
MaterialCarbon Steel
Rotation TypeBackward, Forward
Spark ResistantYes
Tilt Operation TypeAir Power
Tilt StyleAir Power
Turning Radius61"
TypeSingle Stage

Shipping Info:

Ship weight (kg) 308.25
Ship height (cm)208.28
Ship length (cm)187.96
Ship width (cm)121.92
HS code8428900390
Country of OriginUS

Product Variants

ProductModelLift Operation TypeLift StyleTilt Operation TypeHeightTypeTurning RadiusShip ByVoltagePrice
MORSE DRUM 510 Vertical-Lift Drum Pourer, 1.52m, Hand Pump Lift, Hand Crank, 363 kg Cap | AF6EMZ 510Hand PumpHand PumpHand Crank78"Single Stage61"T-€5,227.82
MORSE DRUM 510-110 Vertical-Lift Drum Pourer, 1.52m, Power Lift & Tilt, 363 kg Capacity | AF6ENA 510-110AC PowerAC PowerAC Power78"Single Stage61"T115V AC€7,536.38
RFQ
MORSE DRUM 510-113 Vertical-Lift Drum Pourer, 1.52m, 3-ph Power Lift & Tilt, 363 kg Cap | AF6ENB 510-113AC PowerAC PowerAC Power78"Single Stage61"UFT230/460V AC€7,623.00
RFQ
MORSE DRUM 510-114 Vertical-Lift Drum Pourer, 1.52m, Air Power Lift & Tilt, 363 kg Cap | AF6ENC 510-114Air PowerAir PowerAir Power78"Single Stage61"T-€7,584.02
RFQ
MORSE DRUM 510-115 Vertical-Lift Drum Pourer, 1.52m, 12v DC Power Lift & Tilt, 363 kg Cap | AF6END 510-115Battery PowerBattery PowerBattery Power78"Single Stage61"T12V DC€7,124.91
RFQ
MORSE DRUM 510-117 Vertical-Lift Drum Pourer, 1.52m, 1-ph 50Hz Power Lift/Tilt, 363 kg Cap | AF6ENE 510-117AC PowerAC PowerAC Power78"Single Stage61"T220V AC€7,804.91
RFQ
MORSE DRUM 510-120 Vertical-Lift Drum Pourer, 1.52m, Power Lift, Hand Crank, 363 kg Cap | AF6ENF 510-120AC PowerAC PowerHand Crank78"Single Stage61"T115V AC€6,414.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 510M-114 Vertical-Lift Drum Pourer, 1.52m, Spark Resist, Air Power Lift/Tilt, 363Kg Cap