Morse Drum 27-4AV Drum Hand Pump Suitable For Some Napthas / Aromatics | AG7GTM

MORSE DRUM 27-4AV Drum Hand Pump Suitable For Some Napthas / Aromatics

Item: AG7GTM Model: 27-4AV
In Stock

Get it by Monday, Jun 16

€296.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Wrench
Adapter Size2"
Adapter TypeNPT Bung
Drum Size55 gal.
For Use On55 Gal. Drums
For Use With55 Gal. Drums
Gasket MaterialViton
Hose Length8 ft.
Hose MaterialPolyethylene
Inlet Size3/4"
MaterialPolyester
Max. Head25 ft.
Max. Operating Pressure10 psi
Max. Pressure10 psi
Max. Temp.80°F
Outlet Size1"
Outlet TypeNPT
Ph Range4 pH to 9 pH
Pump Body MaterialPolyester
Seal MaterialViton
Suction Tube Size1"
Tube Size1"
TypeCorrosion Resistant

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)27.94
HS code8413200000
Country of OriginUS

Product Details:

Morse Drum 27-4AV hand pump is ideal for efficiently transferring fluids from drums and containers. It is used in industrial settings, workshops and laboratories for the safe & precise dispensing of liquids, including chemicals, oils and solvents.

Features:

  • This double-action piston pump swiftly dispenses 1 gallon (3.8 litres).
  • It features a 1 NPT suction tube for efficient fluid intake.
  • This pump handles liquids with viscosities up to 2000 SSU.
  • It possesses a self-priming mechanism with a built-in siphon breaker for ease of use.
  • This Morse Drum 27-4AV hand pump features polyester construction, providing durability for various fluid-handling applications.
  • It has Viton O-ring / gasket material for enhanced sealing and chemical resistance.

Frequently Asked Questions:

Q. How should I perform maintenance on this Morse Drum hand pump?

A.

  • Refer to the user manual for maintenance intervals.
  • Inspect the O-rings and seals for wear or damage.
  • Lubricate the pump's moving parts as per the manual's recommendations.
  • Replace any worn or damaged components.
  • Reassemble the pump and perform a functionality check.

Q. How can I ensure a secure connection when attaching the pump's discharge hose?

A.

  • Slide the hose over the pump's discharge nozzle.
  • Position the hose clamp over the hose.
  • Tighten the hose clamp securely with a screwdriver or wrench.
  • Check for leaks by conducting a quick fluid transfer test.
  • Re-tighten if necessary to eliminate any leaks.

Q. What are the factors to consider while choosing this hand pump?

A. Major factors include compatibility, viscosity, temperature, container size, application, maintenance, material construction, safety and efficiency.

Q. What factors should I consider when cleaning this Morse Drum hand pump?

A.

  • Check if the pump contains any remaining liquid.
  • Disconnect it from the drum.
  • Rinse the pump and hoses with a suitable cleaning solvent.
  • Ensure all parts are thoroughly cleaned.
  • Allow the components to dry before reassembling.
  • Properly store the pump in a clean, dry area.

Product Variants

ProductModelPump Body MaterialSeal MaterialInlet SizeHose MaterialOutlet SizeGasket MaterialSuction Tube SizeTube SizePrice
Morse Drum 26 Drum Hand Pump Suitable For Petroleum Products | AG7GTK 26PolyesterViton1"PVC1"Cork, Nitrile3/4"3/4"€261.61
Morse Drum 27-1AE Drum Hand Pump Suitable For Methyl / Ethyl Alcohol | AG7GTL 27-1AEPolyesterEPDM3/4"EPDM1/4"EPDM1"1"€257.28
Morse Drum 28-5BV Drum Hand Pump Suitable For Some Solvents / Acids / Aromatics / Xylene | AG7GTN 28-5BVRytonViton3/4"Polyethylene1"Viton1"1"€628.03
Morse Drum 28-6BE Drum Hand Pump Suitable For Some Acids / Caustics / Ketones / Acetates | AG7GTP 28-6BERytonEPDM3/4"EPDM1"EPDM1"1"€593.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 27-4AV Drum Hand Pump Suitable For Some Napthas / Aromatics
€296.26 /unit