Flat Shipping

Flat Shipping at €24.99 + VAT

MORSE CUTTING TOOLS DG32C Hole Saw, 2 Inch Saw Dia, 3/4 Inch Max. Cutting Dp, 5/8 18 Thread Size | CT3VBX

MORSE CUTTING TOOLS DG32C Hole Saw, 2 Inch Saw Dia, 3/4 Inch Max. Cutting Dp, 5/8 18 Thread Size

Item: CT3VBX Model: DG32CCross Ref: 45FC28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
Arbor DesignNot Included
Impact RatedNo
Materials CutAluminum, Ceramics, Masonry, Pipe, Plastic, PVC, ABS, Sheet Metal, Stainless Steel
Max. Cutting Depth3/4"
Pilot Drill Size1/4" x 3 1/16", 1/4" x 4 5/16"
Primary Material ApplicationMasonry, Tile
Saw Dia.2"
Shank Size3/8", 7/16"
Thread Size5/8"-18
Tooth MaterialDiamond Grit
Teeth Per Inch3

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTooth MaterialSaw Dia.Max. Cutting DepthThread SizePillot Drill LengthPrimary Material ApplicationArbor DesignImpact RatedPrice
MORSE CUTTING TOOLS DG20C Hole Saw, 1 1/4 Inch Saw Dia, 3/4 Inch Max. Cutting Dp, 1/2 20 Thread Size | CT3VBH DG20CDiamond Grit1 1/4"3/4"1/2"-203 1/16"Masonry, TileNot IncludedNo€40.00
MORSE CUTTING TOOLS DG18C Hole Saw, 1 1/8 Inch Saw Dia, 3/4 Inch Max. Cutting Dp, 1/2 20 Thread Size | CT3VBK DG18CDiamond Grit1 1/8"3/4"1/2"-203 1/16"Masonry, TileNot IncludedNo€35.24
MORSE CUTTING TOOLS MHSG28 Hole Saw, 1 3/4 Inch Saw Dia, 1 7/8 Inch Max. Cutting Dp, 5/8 18 Thread Size | CT3VBN MHSG28Tungsten Carbide Grit1 3/4"1 7/8"5/8"-183 3/32"Masonry, TileNot IncludedNo€27.62
MORSE CUTTING TOOLS DG40C Hole Saw, 2 1/2 Inch Saw Dia, 3/4 Inch Max. Cutting Dp, 5/8 18 Thread Size | CT3VBU DG40CDiamond Grit2 1/2"3/4"5/8"-18-Masonry, TileNot IncludedNo€60.75
MORSE CUTTING TOOLS MHSG96 Hole Saw, 6 Inch Saw Dia, 1 7/8 Inch Max. Cutting Dp, 5/8 18 Thread Size | CT3VCA MHSG96Tungsten Carbide Grit6"1 7/8"5/8"-183 3/32"Masonry, TileNot IncludedNo€85.68
MORSE CUTTING TOOLS MHSG14 Hole Saw, 7/8 Inch Saw Dia, 1 7/8 Inch Max. Cutting Dp, 1/2 20 Thread Size | CT3VCB MHSG14Tungsten Carbide Grit7/8"1 7/8"1/2"-203 3/32"Masonry, TileNot IncludedNo€19.07
MORSE CUTTING TOOLS DG14C Hole Saw, 7/8 Inch Saw Dia, 3/4 Inch Max. Cutting Dp, 1/2 20 Thread Size | CT3VCC DG14CDiamond Grit7/8"3/4"1/2"-203 1/16"Masonry, TileNot IncludedNo€31.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS DG32C Hole Saw, 2 Inch Saw Dia, 3/4 Inch Max. Cutting Dp, 5/8 18 Thread Size
€57.68 /unit