MORSE CUTTING TOOLS 98796 | AN9RAQ

MORSE CUTTING TOOLS 98796 Round Carbide Drill, 4.2 Mm Dia., 6 Mm Shank, 36 Mm Flute Length

Item: AN9RAQ Model: 98796
Limited Availability
€237.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryCoolant Through
FinishTiAlN
Flute Length36 mm
MaterialCarbide
Overall Length74 mm
Point Angle140°
Series5602 Series
Size4.2 mm

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 98793 | AN9RAM 9879336 mm74 mmCarbideTiAlN€237.92
RFQ
MORSE CUTTING TOOLS 98794 | AN9RAN 9879436 mm74 mmCarbideTiAlN€237.92
RFQ
MORSE CUTTING TOOLS 98795 | AN9RAP 9879536 mm74 mmCarbideTiAlN€237.92
RFQ
MORSE CUTTING TOOLS 98797 | AN9RAR 9879736 mm74 mmCarbideTiAlN€237.92
RFQ
MORSE CUTTING TOOLS 98798 | AN9RAT 9879836 mm74 mmCarbideTiAlN€237.92
RFQ
MORSE CUTTING TOOLS 98799 | AN9RAU 9879944 mm82 mmCarbideTiAlN€237.92
RFQ
MORSE CUTTING TOOLS 98800 | AN9RAV 9880044 mm82 mmCarbideTiAlN€237.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 98796 Round Carbide Drill, 4.2 Mm Dia., 6 Mm Shank, 36 Mm Flute Length
€237.92 /unit