MORSE CUTTING TOOLS 98738 | AN9QYC

MORSE CUTTING TOOLS 98738 Round Carbide Drill, 4.5 Mm Dia., 6 Mm Shank, 24 Mm Flute Length

Item: AN9QYC Model: 98738
Limited Availability
€191.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryCoolant Through
FinishTiAlN
Flute Length24 mm
MaterialCarbide
Overall Length66 mm
Point Angle140°
Series5601 Series

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 98734 | AN9QXY 9873424 mm66 mmCarbideTiAlN€191.64
RFQ
MORSE CUTTING TOOLS 98735 | AN9QXZ 9873524 mm66 mmCarbideTiAlN€191.64
RFQ
MORSE CUTTING TOOLS 98736 | AN9QYA 9873624 mm66 mmCarbideTiAlN€191.64
RFQ
MORSE CUTTING TOOLS 98737 | AN9QYB 9873724 mm66 mmCarbideTiAlN€191.64
RFQ
MORSE CUTTING TOOLS 98739 | AN9QYD 9873924 mm66 mmCarbideTiAlN€191.64
RFQ
MORSE CUTTING TOOLS 98740 | AN9QYE 9874028 mm66 mmCarbideTiAlN€191.64
RFQ
MORSE CUTTING TOOLS 98741 | AN9QYF 9874128 mm66 mmCarbideTiAlN€191.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 98738 Round Carbide Drill, 4.5 Mm Dia., 6 Mm Shank, 24 Mm Flute Length
€191.64 /unit