MORSE CUTTING TOOLS 96465 | AM6HHU

MORSE CUTTING TOOLS 96465 Ballnose End Mill, ‎7/16 Inch Dia., 1/2 Inch Shank, 1 Inch Depth

Item: AM6HHU Model: 96465
Limited Availability
€73.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length1"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialHigh Speed Steel
Milling Dia.7/16"
Number Of Flutes2
Overall Length3 1/4"
Series1887G Series
Shank Dia.1/2"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialHelix AngleCutting DirectionPrice
MORSE CUTTING TOOLS 43111 | AK8JTP 43111--------€44.23
RFQ
MORSE CUTTING TOOLS 43112 | AK8JTQ 43112--------€44.23
RFQ
MORSE CUTTING TOOLS 43113 | AK8JTR 43113--------€44.91
RFQ
MORSE CUTTING TOOLS 43114 | AK8JTV 43114--------€49.24
RFQ
MORSE CUTTING TOOLS 43115 | AK8JTY 43115--------€49.24
RFQ
MORSE CUTTING TOOLS 43116 | AK8JUB 43116--------€68.57
RFQ
MORSE CUTTING TOOLS 43117 | AK8JUD 43117--------€68.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 96465 Ballnose End Mill, ‎7/16 Inch Dia., 1/2 Inch Shank, 1 Inch Depth
€73.44 /unit