MORSE CUTTING TOOLS 96190 | AM6NBT

MORSE CUTTING TOOLS 96190 Cutting End Mill, 7/8 x 3/4 x 1 1/2 x 4 1/8 Inch Size, 2 Flute, Single End

Item: AM6NBT Model: 96190
Limited Availability
€156.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1 1/2"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialHigh Speed Steel
Milling Dia.7/8"
Number Of Flutes2
Overall Length4 1/8"
Series1898G Series
Shank Dia.3/4"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Overall LengthShank Dia.FinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 43651 | AK8KKF 43651--------€38.27
RFQ
MORSE CUTTING TOOLS 43652 | AK8KKJ 43652--------€38.27
RFQ
MORSE CUTTING TOOLS 43653 | AK8KKK 43653--------€39.36
RFQ
MORSE CUTTING TOOLS 43654 | AK8KKM 43654--------€39.66
RFQ
MORSE CUTTING TOOLS 43655 | AK8KKP 43655--------€39.66
RFQ
MORSE CUTTING TOOLS 43656 | AK8KKR 43656--------€59.66
RFQ
MORSE CUTTING TOOLS 43657 | AK8KKT 43657--------€61.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 96190 Cutting End Mill, 7/8 x 3/4 x 1 1/2 x 4 1/8 Inch Size, 2 Flute, Single End
€156.02 /unit