MORSE CUTTING TOOLS 96082 | AM6RTQ

MORSE CUTTING TOOLS 96082 Cutting End Mill, ‎1 Inch Dia., 1 Inch Shank

Item: AM6RTQ Model: 96082
Limited Availability
€269.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1 5/8"
End TypeDouble End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialHigh Speed Steel
Milling Dia.1"
Number Of Flutes2
Overall Length6 3/8"
Series1896G Series
Shank Dia.1"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialHelix AngleCutting DirectionPrice
MORSE CUTTING TOOLS 43401 | AK8KCD 43401--------€42.77
RFQ
MORSE CUTTING TOOLS 43402 | AK8KCE 43402--------€42.77
RFQ
MORSE CUTTING TOOLS 43403 | AK8KCF 43403--------€37.76
RFQ
MORSE CUTTING TOOLS 43404 | AK8KCG 43404--------€37.76
RFQ
MORSE CUTTING TOOLS 43405 | AK8KCH 43405--------€37.76
RFQ
MORSE CUTTING TOOLS 43406 | AK8KCJ 43406--------€37.76
RFQ
MORSE CUTTING TOOLS 43407 | AK8KCK 43407--------€37.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 96082 Cutting End Mill, ‎1 Inch Dia., 1 Inch Shank
€269.32 /unit