MORSE CUTTING TOOLS 95498 | AN9QVX

MORSE CUTTING TOOLS 95498 Cutting End Mill, 3/8 x 3/8 x 1 x 2 1/2 Inch Size, 4 Flute, Single End

Item: AN9QVX Model: 95498
Limited Availability
€123.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
End TypeSingle End
FinishAltin
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes4
Overall Length2 1/2"
Series5968T Series
Shank Dia.3/8"

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishNumber Of FlutesMaterialEnd TypePrice
MORSE CUTTING TOOLS 95058 | AM6CUC 950583/16"3/16"2"Altin4CarbideSingle End€61.48
RFQ
MORSE CUTTING TOOLS 95059 | AM6CUD 950593/16"3/16"2"Altin4CarbideSingle End€61.48
RFQ
MORSE CUTTING TOOLS 95065 | AM6CUE 950655/16"5/16"2 1/2"Altin4CarbideSingle End€104.82
RFQ
MORSE CUTTING TOOLS 95066 | AM6CUF 950665/16"5/16"2 1/2"Altin4CarbideSingle End€104.82
RFQ
MORSE CUTTING TOOLS 94965 | AM6GYC 949651/8"1/8"1 1/2"-4CarbideSingle End€35.11
RFQ
MORSE CUTTING TOOLS 94968 | AM6GYD 949683/16"3/16"2"-4CarbideSingle End€59.48
RFQ
MORSE CUTTING TOOLS 94969 | AM6GYE 949693/16"3/16"2"-4CarbideSingle End€59.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 95498 Cutting End Mill, 3/8 x 3/8 x 1 x 2 1/2 Inch Size, 4 Flute, Single End
€123.43 /unit