MORSE CUTTING TOOLS 95447 | AN9QTV

MORSE CUTTING TOOLS 95447 Cutting End Mill, 3/16 x 3/16 x 5/8 x 2 Inch Size, 4 Flute, Single End

Item: AN9QTV Model: 95447
Limited Availability
€59.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
End TypeSingle End
MaterialCarbide
Milling Dia.3/16"
Number Of Flutes4
Overall Length2"
Series5968G Series
Shank Dia.3/16"

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishNumber Of FlutesMaterialEnd TypePrice
MORSE CUTTING TOOLS 95058 | AM6CUC 950583/16"3/16"2"Altin4CarbideSingle End€61.48
RFQ
MORSE CUTTING TOOLS 95059 | AM6CUD 950593/16"3/16"2"Altin4CarbideSingle End€61.48
RFQ
MORSE CUTTING TOOLS 95065 | AM6CUE 950655/16"5/16"2 1/2"Altin4CarbideSingle End€104.82
RFQ
MORSE CUTTING TOOLS 95066 | AM6CUF 950665/16"5/16"2 1/2"Altin4CarbideSingle End€104.82
RFQ
MORSE CUTTING TOOLS 94965 | AM6GYC 949651/8"1/8"1 1/2"-4CarbideSingle End€35.11
RFQ
MORSE CUTTING TOOLS 94968 | AM6GYD 949683/16"3/16"2"-4CarbideSingle End€59.48
RFQ
MORSE CUTTING TOOLS 94969 | AM6GYE 949693/16"3/16"2"-4CarbideSingle End€59.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 95447 Cutting End Mill, 3/16 x 3/16 x 5/8 x 2 Inch Size, 4 Flute, Single End
€59.48 /unit