MORSE CUTTING TOOLS 93813 | AN9QNM

MORSE CUTTING TOOLS 93813 Jobber, 13/64 Inch Size, Nas 907, Type J Tialn

Item: AN9QNM Model: 93813
Limited Availability
€13.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishAltin
Flute Length2 7/16"
MaterialCobalt
Material GradeGrade M42
Overall Length3 5/8"
Point Angle135°
Series2330T Series
Size13/64"

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialMaterial GradePrice
MORSE CUTTING TOOLS 17106 | AK7XFN 17106Bright3/4"1 3/4"CobaltGrade M42€5.09
RFQ
MORSE CUTTING TOOLS 17110 | AK7XFU 17110Bright7/8"1 7/8"CobaltGrade M42€4.67
RFQ
MORSE CUTTING TOOLS 17116 | AK7XGB 17116Bright1"2"CobaltGrade M42€4.67
RFQ
MORSE CUTTING TOOLS 17123 | AK7XGK 17123Bright1 1/4"2 1/4"CobaltGrade M42€4.67
RFQ
MORSE CUTTING TOOLS 17130 | AK7XGT 17130Bright1 1/2"2 5/8"CobaltGrade M42€4.93
RFQ
MORSE CUTTING TOOLS 17136 | AK7XHA 17136Bright1 5/8"2 3/4"CobaltGrade M42€6.12
RFQ
MORSE CUTTING TOOLS 17140 | AK7XHE 17140Bright1 3/4"2 7/8"CobaltGrade M42€6.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 93813 Jobber, 13/64 Inch Size, Nas 907, Type J Tialn
€13.46 /unit