MORSE CUTTING TOOLS 92988 | AN9QDX

MORSE CUTTING TOOLS 92988 Ballnose End Mill, ‎5/64 Inch Dia., 1/8 Inch Shank, 1/4 Inch Depth

Item: AN9QDX Model: 92988
Limited Availability
€34.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length1/4"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.5/64"
Number Of Flutes3
Overall Length1 1/2"
Series5969T Series
Shank Dia.1/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 54805 | AN9NTF 548051/32"1/8"Bright1 1/2"1/8"3Carbide30°€39.03
RFQ
MORSE CUTTING TOOLS 54806 | AN9NTG 548063/64"1/8"Bright1 1/2"1/8"3Carbide30°€37.58
RFQ
MORSE CUTTING TOOLS 54807 | AN9NTH 548071/16"1/8"Bright1 1/2"1/4"3Carbide30°€28.51
RFQ
MORSE CUTTING TOOLS 54808 | AN9NTJ 548085/64"1/8"Bright1 1/2"1/4"3Carbide30°€36.15
RFQ
MORSE CUTTING TOOLS 54809 | AN9NTK 548093/32"1/8"Bright1 1/2"3/8"3Carbide30°€28.51
RFQ
MORSE CUTTING TOOLS 54810 | AN9NTL 548107/64"1/8"Bright1 1/2"3/8"3Carbide30°€41.54
RFQ
MORSE CUTTING TOOLS 54811 | AN9NTM 548111/8"1/8"Bright1 1/2"1/2"3Carbide30°€28.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92988 Ballnose End Mill, ‎5/64 Inch Dia., 1/8 Inch Shank, 1/4 Inch Depth
€34.33 /unit